Buy more than* S$200* and get FREE SHIPPING

  • Upset Installation P3, Sw, With W, Iron/Chromate

Upset Installation P3, Sw, With W, Iron/Chromate M5x18

4.64 (28)
Item.#
05512333
Mfr.#
M5x18
Package Qty.
1Pack(75PC)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-06
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
8(-0.2 to 0)
Classification 1
Upset built
Pitch
0.8
Cross Hole Number
#2
Finishing Material
Iron / chromate
Length (mm)
18
Dimension m (mm)
4.8(Reference)
Dimensions a (mm)
(max)5.4
Classification 2
Flat washer with spring washer
Spring Washer Outer Diameter D1 x Width x Thickness (mm)
8.5x1.7x1.3
Flat Washer Outer Diameter D2 x Thickness (mm)
12x0.8
Nominal Designation of Screw
M5
Dimensions (Designation d x Length L)(mm)
M5x18
Dimensions k (mm)
3.5(+/-0.15)
Customer Reviews
5 star 23
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Panels of automobiles
5
From Japan
On 2017-05-07 20:36:20
I used it to replace damaged bolts. It is a product that can be used without problems.
This review is about item#5512446.
Fixing of exterior of cultivator
5
From Japan
On 2016-11-23 20:00:41
It was a very convenient part, it was easy to handle, I was saved because a driver and a wrench could be used, thank you.
This review is about item#5512421.
Part replacement, etc.
5
From Japan
On 2016-11-10 11:28:09
It is cheaper than the home center and feeling of use is no problem. I repeat.
This review is about item#5512473.
For versatile use
5
From Japan
On 2016-11-04 10:29:20
Since the washer and the spring washer are incorporated, it is released from the troublesome of dropping and collecting them with a narrow working space. However, if you do not pay attention to the length under the neck at the time of purchase, it will be a little longer after stopping with the nut.
This review is about item#5512306.
Vehicles, motorcycles, farm equipment, aero parts
5
From Japan
On 2016-10-14 23:15:13
As usual I keep 3 to 4 kinds of standard product size differences. Workability is also perfect
This review is about item#5512446.
Concatenation of live steam lines
5
From Japan
On 2016-07-18 22:13:24
It is used for linking live steam lines. Because it has a spring washer and a washer, it is useful for preventing looseness by vibrations caused by traveling of the train. The installation is a flat screw, using the clutch of the electric screwdriver, without crushing the mountain, and quickly, even if biting with nut turning can remove securely it can remove. I am satisfied with the price cheaply.
This review is about item#05512403.
Panel mounting
5
From Japan
On 2016-05-11 20:08:11
Quality is also good enough. Convenient when using plenty. I also want to set the amount of about half.
This review is about item#05512394.
Car Maintenance
5
From Japan
On 2014-12-08 13:12:30
It was able to be used without problems.
This review is about item#05512446.
Car maintenance
2
From Japan
On 2014-11-24 21:37:33
I would like to use it to stop the empty cover of the car other maintenance, but because the diameter of the washer is small, the bolt will come off so that the cover etc. can not be fixed. It should be as big as 2 ranks.
This review is about item#05512446.
Change of rusted bolt
5
From Japan
On 2013-12-04 00:35:25
It is cheap and easy to purchase. We will continue to use it.
This review is about item#05512421.