Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Tapping Screw, Iron/Uni- Chrome
  • Pan Head Tapping Screw, Iron/Uni- Chrome
  • Pan Head Tapping Screw, Iron/Uni- Chrome
  • Pan Head Tapping Screw, Iron/Uni- Chrome

Pan Head Tapping Screw, Iron/Uni- Chrome M3.5x20

4.56 (9)
Item.#
05512787
Mfr.#
M3.5x20
Package Qty.
1Pack(160PC)
Ship pack of
1
7.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3.5
Pot Head Diameter (phi mm)
6.0
Cross Hole Number
#2
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M3.5x20
Pitch
0.6
Finishing Material
Iron / Unichrome
Pilot Hole Diameter (phi mm)
2.6 (0.6 mm thickness of plate) 2.8 (0.8 mm thickness of plate) 2.9 (1.0 mm thickness of plate) 2.9 (1.2 mm thickness of plate)
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Mounting such as water fittings
5
From Japan
On 2017-02-11 08:23:58
Though very short screw, it is amazing to Mawaseru in the No. 2 driver. Work efficiency was up.
This review is about item#05512631.
Regular stock
4
From Japan
On 2016-04-06 15:58:23
Since the stock has run out, purchased as a standing goods. Now that's filtered, not like trouble, it may kana be repeat? I think.
This review is about item#05512884.
Fixed taken
5
From Japan
On 2016-03-30 23:04:27
It was good if there is a treatment of long size is not in the hardware store. However, since the quantity used is only this number, is thankfully does not take unnecessary costs or increasing stock if it is possible to sell at the Toka ten units also turned up some value.
This review is about item#05512823.
Tools for parts of children
3
From Japan
On 2016-03-09 17:48:06
To a large amount of use, since the boxed product was out of stock in the vicinity of the home center, it was ordered.
This review is about item#05512647.
Some of the parts
5
From Japan
On 2013-10-11 17:27:33
I was saved because the type is large.
This review is about item#05512647.
Do-it-yourself, use the domestic electrical wiring work, and the like.
5
From Japan
On 2012-11-19 08:16:16
Very convenient for the price basis than the neighborhood hardware store can be purchased at a low cost.
This review is about item#05512857.
Indoor various do-it-yourself, home of the damaged part repair, it will be used in electrical work, etc..
5
From Japan
On 2012-11-17 19:02:16
It is using a fixed, etc. of various things. Indoor are as Uniqlo Co., Ltd., is outdoors rust prevention is fixed by stainless steel. Uniqlo made is easy to use because the driver hole is difficult to damage. There is no problem at all strength.
This review is about item#05512631.
Us it is a used car shop, it uses in the interior.
4
From Japan
On 2012-04-23 12:28:00
Us it is a used car shop, especially commodity no use on the problem. Price is helpful if more safety.
This review is about item#05513033.
Such as casters fixed to the timber.
5
From Japan
On 2010-10-21 13:27:22
Very is a normal screw. Price is good if a little cheaper. It is equivalent to the hardware store.
This review is about item#05512884.