Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium

Countersunk Head Tapping Screw, Iron / Uni-Chromium M3x10

4.65 (17)
Item.#
05513331
Mfr.#
M3x10
Package Qty.
1Pack(260PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Diameter of Countersunk (phi mm)
6.0
Cross Hole Number
#2
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M3x10
Pitch
0.5
Finishing Material
Iron / uni-chromium
Pilot Hole Diameter (phi mm)
2.3 (0.6 Mm thickness plate) (Plate thickness 0.8 mm) 2.5 2.6 (1.0 Mm thickness plate) 2.6 (1.2 Mm thickness plate)
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Store shelf DIY
5
From Japan
On 2018-03-30 17:06:42
I think that it may be stable. I like it because I can firmly fix it.
This review is about item#5513347.
To woodworking
5
From Japan
On 2017-11-28 23:40:49
By changing the size inexpensively, it is handy with some re-acquisition.
This review is about item#5513541.
Used for mounting rubber plate
5
From Japan
On 2017-11-14 16:46:03
I found the screw suitable for the thickness of the rubber plate at a cheap price here. There is no superiority or inferiority of this hand goods so cheap ones are enough.
This review is about item#5513557.
Mounting the rail
5
From Japan
On 2017-10-13 15:16:26
It arrived on the next day I ordered and it was saved. Also, I ordered besides this screw so it was convenient to order in bulk. Even though the screw itself was cheap, it was a good product.
This review is about item#5513471.
To add outlet
4
From Japan
On 2017-06-09 12:33:54
I used it as a clip to stop wiring. Because it is cheap, it is saved.
This review is about item#05513532.
Car, carpentry work as well.
5
From Japan
On 2017-04-15 11:40:39
Looking at the DIY store, it is surprisingly high, cheap monoteraws.
This review is about item#5513837.
Carpentry work
5
From Japan
On 2017-02-04 14:46:45
Because it is a large bag I want something more divided. The product itself is not a problem.
This review is about item#5513365.
I made a box with trees.
4
From Japan
On 2017-01-27 17:45:21
I used it for woodworking. It can be used without problems. Because it is cheap, it is saved.
This review is about item#5513365.
For placo installation
5
From Japan
On 2017-01-09 09:22:05
I was able to tighten enough with both the size and the screw head firmly
This review is about item#5513681.
Mounting on rubber plate.
5
From Japan
On 2016-06-24 14:44:08
There is no problem even compared with the manufacturer's item of the home center.
This review is about item#05513444.