Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium

Countersunk Head Tapping Screw, Iron / Uni-Chromium M3x12

4.62 (16)
Item.#
05513347
Mfr.#
M3x12
Package Qty.
1Pack(250PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Pitch
0.5
Finishing Material
Iron / uni-chromium
Nominal Designation of Screw
M3
Diameter of Countersunk (phi mm)
6.0
Cross Hole Number
#2
Length (mm)
12
Dimensions (Designation d x Length L)(mm)
M3x12
Pilot Hole Diameter (phi mm)
2.3 (0.6 Mm thickness plate) (Plate thickness 0.8 mm) 2.5 2.6 (1.0 Mm thickness plate) 2.6 (1.2 Mm thickness plate)