Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium

Countersunk Head Tapping Screw, Iron / Uni-Chromium M3x20

4.62 (16)
Item.#
05513365
Mfr.#
M3x20
Package Qty.
1Pack(195PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter of Countersunk (phi mm)
6.0
Cross Hole Number
#2
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M3x20
Pitch
0.5
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3
Pilot Hole Diameter (phi mm)
2.3 (0.6 mm thickness of plate) 2.5 (0.8 mm thickness of plate) 2.6 (1.0 mm thickness of plate) 2.6 (1.2 mm thickness of plate)
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
To woodworking
5
From Japan
On 2017-11-28 23:40:49
By changing the size inexpensively, it is handy with some re-acquisition.
This review is about item#5513541.
Used for mounting rubber plate
5
From Japan
On 2017-11-14 16:46:03
I found the screw suitable for the thickness of the rubber plate at a cheap price here. There is no superiority or inferiority of this hand goods so cheap ones are enough.
This review is about item#5513557.
Mounting the rail
5
From Japan
On 2017-10-13 15:16:26
It arrived on the next day I ordered and it was saved. Also, I ordered besides this screw so it was convenient to order in bulk. Even though the screw itself was cheap, it was a good product.
This review is about item#5513471.
To add outlet
4
From Japan
On 2017-06-09 12:33:54
I used it as a clip to stop wiring. Because it is cheap, it is saved.
This review is about item#05513532.
Car, carpentry work as well.
5
From Japan
On 2017-04-15 11:40:39
Looking at the DIY store, it is surprisingly high, cheap monoteraws.
This review is about item#5513837.
Carpentry work
5
From Japan
On 2017-02-04 14:46:45
Because it is a large bag I want something more divided. The product itself is not a problem.
This review is about item#5513365.
I made a box with trees.
4
From Japan
On 2017-01-27 17:45:21
I used it for woodworking. It can be used without problems. Because it is cheap, it is saved.
This review is about item#5513365.
For placo installation
5
From Japan
On 2017-01-09 09:22:05
I was able to tighten enough with both the size and the screw head firmly
This review is about item#5513681.
Mounting on rubber plate.
5
From Japan
On 2016-06-24 14:44:08
There is no problem even compared with the manufacturer's item of the home center.
This review is about item#05513444.
Interior work
5
From Japan
On 2015-11-05 04:21:24
It is inexpensive and satisfactory.
This review is about item#05513356.