Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium

Countersunk Head Tapping Screw, Iron / Uni-Chromium M5x70

4.56 (9)
Item.#
05513794
Mfr.#
M5x70
Package Qty.
1Pack(26PC)
Ship pack of
1
7.63 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M5x70
Pitch
0.8
Finishing Material
Iron / Uni-chrome
Nominal Designation of Screw
M5
Diameter of Countersunk (phi mm)
10
Cross Hole Number
#2
Length (mm)
70
Pilot Hole Diameter (phi mm)
3.8 3.9 (0.6mm thickness of the plate) 4.0 (0.8mm thickness of the plate) 4.1 (1.0mm thickness of the plate) (1.2mm thickness of the plate)
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For Purakoro mounting
5
From Japan
On 2017-01-09 09:22:05
Also the screw head size also was able to tighten enough to have been firmly
This review is about item#5513681.
Attachment to the rubber plate.
5
From Japan
On 2016-06-24 14:44:08
Also in comparison with the home improvement manufacturers goods is no problem.
This review is about item#05513444.
Carpentry work
5
From Japan
On 2015-11-05 04:21:24
It is inexpensive and satisfaction.
This review is about item#05513356.
Signboard work, workshop within the equipment other
5
From Japan
On 2014-06-05 17:36:40
It is standing goods. As fixtures, granted there, granted without a defect. Rely on to you ....
This review is about item#05513566.
Plywood fixed woodworking
4
From Japan
On 2013-08-02 18:24:52
If home improvement was inexpensive. Better cheap even if many little more amount
This review is about item#05513444.
Ordinary use
3
From Japan
On 2013-06-10 17:37:47
Usually it is used as a normal wood screws.
This review is about item#05513331.
Repair and repair
4
From Japan
On 2012-11-15 14:29:26
Without any effort to run out to buy up to home improvement, also come in handy if there that the shaft diameter can be chosen. It seems that tapping screw for iron plate, but I can also be used as a woodworking you open the pilot hole.
This review is about item#05513444.
Drugstore of furniture, such as when mounting the acrylic side plate
5
From Japan
On 2011-04-14 17:40:20
This is a good feeling not the same as what was used until
This review is about item#05513453.
For fixing the metal and wood of acoustic products.
5
From Japan
On 2010-10-12 23:06:09
Cheaply enough quality, we are satisfied.
This review is about item#05513322.