Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium
  • Countersunk Head Tapping Screw, Iron / Uni-Chromium

Countersunk Head Tapping Screw, Iron / Uni-Chromium M6 x 16

4.54 (13)
Item.#
05513812
Mfr.#
M6 x 16
Package Qty.
1Pack(50PC)
Ship pack of
1
7.10 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Diameter of Countersunk (phi mm)
12.0
Cross Hole Number
#3
Length (mm)
16
Dimensions (Designation d x Length L)(mm)
M6 x 16
Pitch
1.0
Finishing Material
Iron / uni-chromium
Pilot Hole Diameter (phi mm)
4.5 (0.6 Mm thickness plate) 4.7 (0.8 Mm thickness plate) 4.9 (1.0 Mm thickness plate) 5.0 (1.2 Mm thickness plate)
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
To add outlet
4
From Japan
On 2017-06-09 12:33:54
I used it as a clip to stop wiring. Because it is cheap, it is saved.
This review is about item#05513532.
Car, carpentry work as well.
5
From Japan
On 2017-04-15 11:40:39
Looking at the DIY store, it is surprisingly high, cheap monoteraws.
This review is about item#5513837.
Carpentry work
5
From Japan
On 2017-02-04 14:46:45
Because it is a large bag I want something more divided. The product itself is not a problem.
This review is about item#5513365.
I made a box with trees.
4
From Japan
On 2017-01-27 17:45:21
I used it for woodworking. It can be used without problems. Because it is cheap, it is saved.
This review is about item#5513365.
For placo installation
5
From Japan
On 2017-01-09 09:22:05
I was able to tighten enough with both the size and the screw head firmly
This review is about item#5513681.
Mounting on rubber plate.
5
From Japan
On 2016-06-24 14:44:08
There is no problem even compared with the manufacturer's item of the home center.
This review is about item#05513444.
Interior work
5
From Japan
On 2015-11-05 04:21:24
It is inexpensive and satisfactory.
This review is about item#05513356.
Signboard work, equipment in the workshop etc
5
From Japan
On 2014-06-05 17:36:40
It is a regular item. As a fixture, it is natural that it is natural, without defects. I'm counting on you.
This review is about item#05513566.
For fixing woodworking plywood
4
From Japan
On 2013-08-02 18:24:52
The home center was cheaper. It is better to have cheaper quantity even if it is a little more
This review is about item#05513444.
Normal use
3
From Japan
On 2013-06-10 17:37:47
It is normal to use as a normal wood screw.
This review is about item#05513331.