Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium

Truss Head Tapping Screw, Iron / Uni-Chromium M3x 6

4.43 (53)
Item.#
05513934
Mfr.#
M3x 6
Package Qty.
1Pack(270PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cross Hole Number
1
Length (mm)
6
Dimensions (Designation d x Length L)(mm)
M3x6
Head Thickness (mm)
1.9
Pilot Hole Diameter (phi mm)
2.3 (0.6 mm thickness of plate) 2.5 (0.8 mm thickness of plate) 2.6 (1.0 mm thickness of plate) 2.6 (1.2 mm thickness of plate)
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3
Head Size (phi mm)
6.9
Pitch
0.5
Customer Reviews
5 star 35
4 star 9
3 star 6
2 star 3
1 star 0
Review Rating: 4.43
53 Customer Reviews
The reviews are automatic translation.
Assembly work
5
From Japan
On 2018-06-11 15:44:33
It can be used without problems. It is easier than ever to choose from shops because they are all sized.
This review is about item#5514126.
Panel temporary assembly at the time of sheet metal
5
From Japan
On 2018-05-24 17:27:19
A lot of this price is very satisfying. I was saved because the stock had been decreasing.
This review is about item#5514047.
Plywood sticking
5
From Japan
On 2018-05-22 18:19:00
Anyway it has no problem in terms of high cost performance and quality. I will order even the next time.
This review is about item#5514266.
Used as a necessary member of product production.
5
From Japan
On 2018-04-23 17:48:49
A cheap place is saved with a united quantity. Good product that is also satisfactory in terms of quality.
This review is about item#5514144.
Installation of casters
5
From Japan
On 2018-04-04 18:45:33
I use it when attaching the caster to the control. I think that it is thick, short under the neck, usability is good.
This review is about item#5514336.
For mounting casters
5
From Japan
On 2018-03-04 23:42:51
Quality was not a problem at all. Since I do not see this size at first in the neighborhood home center etc., it was saved because I could purchase it with a monotaro.
This review is about item#5514345.
Bizarre to a little thing in construction (indoor place to see)
2
From Japan
On 2018-02-06 22:46:54
Some grooves in the positive part of the head are slightly shallow, and they are out of the bit. Especially the thread diameter is large. I want you to raise the quality a little more.
This review is about item#5514074.
Work
5
From Japan
On 2017-12-24 16:28:50
It is about 20% cheaper than the nearby home center, and it can be used without problems.
This review is about item#5514126.
Screw fastening work of parts
5
From Japan
On 2017-12-03 12:46:37
Because the truss is bigger than the cabinet, the parts feel firmly stopped.
This review is about item#5513943.
To raise the height of the TV stand! For fixing the car!
4
From Japan
On 2017-11-27 17:19:26
It may have been a little longer. What? I am a bit anxious! !
This review is about item#5514336.