Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium

Truss Head Tapping Screw, Iron / Uni-Chromium M3x25

4.41 (46)
Item.#
05513995
Mfr.#
M3x25
Package Qty.
1Pack(150PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M3 x 25
Head Thickness (mm)
1.9
Cross Hole Number
1
Length (mm)
25
Pilot Hole Diameter (phi mm)
2.3 (thickness 0.6mm of plate) 2.5 (thickness 0.8mm of plate) 2.6 (thickness 1.0mm of plate) 2.6 (thickness 1.2mm of plate)
Head Size (phi mm)
6.9
Pitch
0.5
Finishing Material
Iron / Uni-chrome
Nominal Designation of Screw
M3
Customer Reviews
5 star 29
4 star 9
3 star 6
2 star 2
1 star 0
Review Rating: 4.41
46 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2017-12-24 16:28:50
It is about 20% cheaper than the nearby home center, and it can be used without problems.
This review is about item#5514126.
Screw fastening work of parts
5
From Japan
On 2017-12-03 12:46:37
Because the truss is bigger than the cabinet, the parts feel firmly stopped.
This review is about item#5513943.
To raise the height of the TV stand! For fixing the car!
4
From Japan
On 2017-11-27 17:19:26
It may have been a little longer. What? I am a bit anxious! !
This review is about item#5514336.
As a substitute for the screw on the car
5
From Japan
On 2017-11-23 18:20:29
There was no screw of this size in the home center. It was saved.
This review is about item#5514336.
It is used for a simple trolley attaching wheels to casters.
5
From Japan
On 2017-11-17 16:59:42
Even though I purchased almost the same caster every time, this time I purchased this screw according to the caster and tried using it, but it was perfect I ordered again.
This review is about item#5514056.
To factory furniture !!
5
From Japan
On 2017-09-13 16:19:28
Because it is a cheap and easy-to-rust area, most of the sizes for replacement are aligned.
This review is about item#5514266.
Fence repair
5
From Japan
On 2017-07-26 16:12:22
I repaired the aluminum fence, but there was not a short driver of the neck in the monoteraw without a gap where the driver as a tool enters.
This review is about item#5514232.
For inventory
4
From Japan
On 2017-07-01 09:50:03
I thought that it was an item with excellent cost performance, I bought it.
This review is about item#5514117.
Work on site
5
From Japan
On 2017-05-20 15:36:43
It was good. Also I would like to ask you when I need it.
This review is about item#5514101.
To work.
5
From Japan
On 2017-05-18 01:49:39
Quality, durability No problem. I am useful because it has various sizes.
This review is about item#05514187.