Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium

Truss Head Tapping Screw, Iron / Uni-Chromium M3x30

4.40 (50)
Item.#
05514004
Mfr.#
M3x30
Package Qty.
1Pack(120PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Head Size (phi mm)
6.9
Pitch
0.5
Finishing Material
Iron / chrome Uni
Dimensions (Designation d x Length L)(mm)
M3x30
Head Thickness (mm)
1.9
Cross Hole Number
1
Pilot Hole Diameter (phi mm)
2.3 2.5 (0.6mm thickness of the plate) 2.6 (0.8mm thickness of the plate) 2.6 (1.0mm thickness of the plate) (1.2mm thickness of the plate)
Customer Reviews
5 star 32
4 star 9
3 star 6
2 star 3
1 star 0
Review Rating: 4.40
50 Customer Reviews
The reviews are automatic translation.
Used as a necessary member of product production.
5
From Japan
On 2018-04-23 17:48:49
A cheap place is saved with a united quantity. Good product that is also satisfactory in terms of quality.
This review is about item#5514144.
Installation of casters
5
From Japan
On 2018-04-04 18:45:33
I use it when attaching the caster to the control. I think that it is thick, short under the neck, usability is good.
This review is about item#5514336.
For mounting casters
5
From Japan
On 2018-03-04 23:42:51
Quality was not a problem at all. Since I do not see this size at first in the neighborhood home center etc., it was saved because I could purchase it with a monotaro.
This review is about item#5514345.
Bizarre to a little thing in construction (indoor place to see)
2
From Japan
On 2018-02-06 22:46:54
Some grooves in the positive part of the head are slightly shallow, and they are out of the bit. Especially the thread diameter is large. I want you to raise the quality a little more.
This review is about item#5514074.
Work
5
From Japan
On 2017-12-24 16:28:50
It is about 20% cheaper than the nearby home center, and it can be used without problems.
This review is about item#5514126.
Screw fastening work of parts
5
From Japan
On 2017-12-03 12:46:37
Because the truss is bigger than the cabinet, the parts feel firmly stopped.
This review is about item#5513943.
To raise the height of the TV stand! For fixing the car!
4
From Japan
On 2017-11-27 17:19:26
It may have been a little longer. What? I am a bit anxious! !
This review is about item#5514336.
As a substitute for the screw on the car
5
From Japan
On 2017-11-23 18:20:29
There was no screw of this size in the home center. It was saved.
This review is about item#5514336.
It is used for a simple trolley attaching wheels to casters.
5
From Japan
On 2017-11-17 16:59:42
Even though I purchased almost the same caster every time, this time I purchased this screw according to the caster and tried using it, but it was perfect I ordered again.
This review is about item#5514056.
To factory furniture !!
5
From Japan
On 2017-09-13 16:19:28
Because it is a cheap and easy-to-rust area, most of the sizes for replacement are aligned.
This review is about item#5514266.