Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium

Truss Head Tapping Screw, Iron / Uni-Chromium M3.5x10

4.34 (38)
Item.#
05514031
Mfr.#
M3.5x10
Package Qty.
1Pack(195PC)
Ship pack of
1
7.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3.5
Head Size (phi mm)
8.1
Pitch
0.6
Finishing Material
Iron / uni-chromium
Pilot Hole Diameter (phi mm)
(2.6 (0.6 Mm thickness plate) (Plate thickness 0.8 mm) 2.8 2.9 (1.0 Mm thickness plate) 2.9 (1.2 Mm thickness plate)
Dimensions (Designation d x Length L)(mm)
M3.5x10
Head Thickness (mm)
2.2
Cross Hole Number
2
Length (mm)
10
Customer Reviews
5 star 23
4 star 7
3 star 6
2 star 2
1 star 0
Review Rating: 4.34
38 Customer Reviews
The reviews are automatic translation.
Work on site
5
From Japan
On 2017-05-20 15:36:43
It was good. Also I would like to ask you when I need it.
This review is about item#5514101.
To work.
5
From Japan
On 2017-05-18 01:49:39
Quality, durability No problem. I am useful because it has various sizes.
This review is about item#05514187.
For thin wood board fixing
5
From Japan
On 2017-04-21 14:55:30
There is no particular problem, but if there is something a little more Beta. For example M3 × 5
This review is about item#5513934.
Car, carpentry work as well.
5
From Japan
On 2017-04-15 11:43:30
It is expensive compared with buying at the DIY store, there are many numbers, cheap monoteraws.
This review is about item#5514363.
Fixing of the binding band mount
5
From Japan
On 2017-01-08 17:59:17
Since the screws of this size is not placed close to the hardware store, it was the correct answer to buy.
This review is about item#5513934.
Tools for parts of children
4
From Japan
On 2016-12-22 21:59:41
Because the more expensive in the pouch, when the amount is large, we use it. I want you to also sell a little more small pan tapping screw a few hundred or so of the set. For example, pan tapping of 2.3φ × 6, Marumokuneji of 2.4φ × 10. Not be used in thousands of sets that are sold today.
This review is about item#5513952.
Castors
2
From Japan
On 2016-07-17 11:39:35
Finish, miscellaneous, was there a sense of surface rash. If out of sight, mosquitoes
This review is about item#05514047.
Upgrading
5
From Japan
On 2016-06-23 18:07:44
Because it uses a large amount in mounting such as aero parts, it will be saved cheap!
This review is about item#05514241.
Mounting of SV saddle in electrical wiring
3
From Japan
On 2016-05-06 22:12:57
It was purchased for the installation of the SV saddle. + Or groove accuracy is wrong of, or compatibility of the, I feel it is often a bit compared to the other screws would be idle.
This review is about item#05514074.
Tools for parts of children
3
From Japan
On 2016-03-09 17:50:10
To a large amount of use, since there is no cheap boxed goods at a nearby hardware store, it was ordered.
This review is about item#05513943.