Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium

Truss Head Tapping Screw, Iron / Uni-Chromium M3.5x20

4.34 (38)
Item.#
05514065
Mfr.#
M3.5x20
Package Qty.
1Pack(140PC)
Ship pack of
1
7.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Thickness (mm)
2.2
Cross Hole Number
2
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M3.5x20
Pilot Hole Diameter (phi mm)
2.6 (0.6 mm thickness of plate) 2.8 (0.8 mm thickness of plate) 2.9 (1.0 mm thickness of plate) 2.9 (1.2 mm thickness of plate)
Pitch
0.6
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3.5
Head Size (phi mm)
8.1
Customer Reviews
5 star 23
4 star 7
3 star 6
2 star 2
1 star 0
Review Rating: 4.34
38 Customer Reviews
The reviews are automatic translation.
Work on site
5
From Japan
On 2017-05-20 15:36:43
It was good. Also I would like to ask you when I need it.
This review is about item#5514101.
To work.
5
From Japan
On 2017-05-18 01:49:39
Quality, durability No problem. I am useful because it has various sizes.
This review is about item#05514187.
For thin wood board fixing
5
From Japan
On 2017-04-21 14:55:30
There is no particular problem, but if there is something a little more Beta. For example M3 × 5
This review is about item#5513934.
Car, carpentry work as well.
5
From Japan
On 2017-04-15 11:43:30
It is expensive compared with buying at the DIY store, there are many numbers, cheap monoteraws.
This review is about item#5514363.
Fixing of the binding band mount
5
From Japan
On 2017-01-08 17:59:17
Since the screws of this size is not placed close to the hardware store, it was the correct answer to buy.
This review is about item#5513934.
Tools for parts of children
4
From Japan
On 2016-12-22 21:59:41
Because the more expensive in the pouch, when the amount is large, we use it. I want you to also sell a little more small pan tapping screw a few hundred or so of the set. For example, pan tapping of 2.3φ × 6, Marumokuneji of 2.4φ × 10. Not be used in thousands of sets that are sold today.
This review is about item#5513952.
For casters
2
From Japan
On 2016-07-17 11:39:35
The finish was miscellaneous, it was a feeling of surface fog. If you can not see it, yes
This review is about item#05514047.
Maintenance
5
From Japan
On 2016-06-23 18:07:44
It is cheap and saved because it is used in large quantities to install aero parts etc!
This review is about item#05514241.
Installation of SV saddle with electrical wiring
3
From Japan
On 2016-05-06 22:12:57
I bought it for installation of SV saddle. + I think that it is often that the bit gets idle more than other screws, whether the groove accuracy is poor or compatible.
This review is about item#05514074.
Child's work parts
3
From Japan
On 2016-03-09 17:50:10
In order to use it in large quantities, there is no inexpensive boxed item at a nearby home center, so I ordered it.
This review is about item#05513943.