Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium

Truss Head Tapping Screw, Iron / Uni-Chromium M3.5x25

4.37 (41)
Item.#
05514074
Mfr.#
M3.5x25
Package Qty.
1Pack(120PC)
Ship pack of
1
7.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M3.5x25
Head Thickness (mm)
2.2
Cross Hole Number
2
Length (mm)
25
Pilot Hole Diameter (phi mm)
2.6 (0.6 mm thickness of plate) 2.8 (0.8 mm thickness of plate) 2.9 (1.0 mm thickness of plate) 2.9 (1.2 mm thickness of plate)
Head Size (phi mm)
8.1
Pitch
0.6
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3.5
Customer Reviews
5 star 25
4 star 8
3 star 6
2 star 2
1 star 0
Review Rating: 4.37
41 Customer Reviews
The reviews are automatic translation.
To factory furniture !!
5
From Japan
On 2017-09-13 16:19:28
Because it is a cheap and easy-to-rust area, most of the sizes for replacement are aligned.
This review is about item#5514266.
Fence repair
5
From Japan
On 2017-07-26 16:12:22
I repaired the aluminum fence, but there was not a short driver of the neck in the monoteraw without a gap where the driver as a tool enters.
This review is about item#5514232.
For inventory
4
From Japan
On 2017-07-01 09:50:03
I thought that it was an item with excellent cost performance, I bought it.
This review is about item#5514117.
Work on site
5
From Japan
On 2017-05-20 15:36:43
It was good. Also I would like to ask you when I need it.
This review is about item#5514101.
To work.
5
From Japan
On 2017-05-18 01:49:39
Quality, durability No problem. I am useful because it has various sizes.
This review is about item#05514187.
For thin wood board fixing
5
From Japan
On 2017-04-21 14:55:30
There is no particular problem, but if there is something a little more Beta. For example M3 × 5
This review is about item#5513934.
Car, carpentry work as well.
5
From Japan
On 2017-04-15 11:43:30
It is expensive compared with buying at the DIY store, there are many numbers, cheap monoteraws.
This review is about item#5514363.
Fastening the binding band mount
5
From Japan
On 2017-01-08 17:59:17
I did not put the screw of this size in the nearby home center, so I bought it and was right answer.
This review is about item#5513934.
Child's work parts
4
From Japan
On 2016-12-22 21:59:41
Because it is expensive in a pouch, I use this when the amount used is large. I would like you to sell a little smaller pan tapping screws in sets of about a few hundred items. For example, 2.3 φ × 6 nape tapping, 2.4 φ × 10 malmoke screw. It can not be used up in sets of thousands pieces that are being sold now.
This review is about item#5513952.
For casters
2
From Japan
On 2016-07-17 11:39:35
The finish was miscellaneous, it was a feeling of surface fog. If you can not see it, yes
This review is about item#05514047.