Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium
  • Truss Head Tapping Screw, Iron / Uni-Chromium

Truss Head Tapping Screw, Iron / Uni-Chromium M5x35

4.26 (34)
Item.#
05514284
Mfr.#
M5x35
Package Qty.
1Pack(45PC)
Ship pack of
1
7.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.8
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M5
Head Size (phi mm)
11.8
Pilot Hole Diameter (phi mm)
3.8 (0.6 mm thickness of plate) 3.9 (0.8 mm thickness of plate) 4.0 (1.0 mm thickness of plate) 4.1 (1.2 mm thickness of plate)
Cross Hole Number
2
Length (mm)
35
Dimensions (Designation d x Length L)(mm)
M5x35
Head Thickness (mm)
3.1
Customer Reviews
5 star 19
4 star 7
3 star 6
2 star 2
1 star 0
Review Rating: 4.26
34 Customer Reviews
The reviews are automatic translation.
Fixing of the binding band mount
5
From Japan
On 2017-01-08 17:59:17
Since the screws of this size is not placed close to the hardware store, it was the correct answer to buy.
This review is about item#5513934.
Tools for parts of children
4
From Japan
On 2016-12-22 21:59:41
Because the more expensive in the pouch, when the amount is large, we use it. I want you to also sell a little more small pan tapping screw a few hundred or so of the set. For example, pan tapping of 2.3φ × 6, Marumokuneji of 2.4φ × 10. Not be used in thousands of sets that are sold today.
This review is about item#5513952.
Castors
2
From Japan
On 2016-07-17 11:39:35
Finish, miscellaneous, was there a sense of surface rash. If out of sight, mosquitoes
This review is about item#05514047.
Upgrading
5
From Japan
On 2016-06-23 18:07:44
Because it uses a large amount in mounting such as aero parts, it will be saved cheap!
This review is about item#05514241.
Mounting of SV saddle in electrical wiring
3
From Japan
On 2016-05-06 22:12:57
It was purchased for the installation of the SV saddle. + Or groove accuracy is wrong of, or compatibility of the, I feel it is often a bit compared to the other screws would be idle.
This review is about item#05514074.
Tools for parts of children
3
From Japan
On 2016-03-09 17:50:10
To a large amount of use, since there is no cheap boxed goods at a nearby hardware store, it was ordered.
This review is about item#05513943.
As a building material amount
3
From Japan
On 2016-02-26 16:51:33
no problem
This review is about item#05514135.
Mounting of the table leg
5
From Japan
On 2015-12-24 15:06:54
25 bis of the M6 ​​was to find and buy here not hard to find. Thank you very much for helping me.
This review is about item#05514363.
Fixtures
5
From Japan
On 2015-10-04 16:54:20
We come in handy at the factory preliminary fixtures.
This review is about item#05514241.
Tools for parts of children
3
From Japan
On 2015-09-21 18:03:11
Since high with a small amount pack of home improvement, I was looking for an inexpensive boxed. Nashi particular problem even with a plastic bag filled, it was nearly an appropriate amount of the pack.
This review is about item#05513934.