Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel

Pan Head Tapping Screw, Stainless Steel M3x6

4.50 (16)
Item.#
05514424
Mfr.#
M3x6
Package Qty.
1Pack(165PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Nominal Designation of Screw
M3
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Length (mm)
6
Dimensions (Designation d x Length L)(mm)
M3x6
Pitch
0.5
Pilot Hole Diameter (phi mm)
2.3 (0.6 mm thickness of plate) 2.5 (0.8 mm thickness of plate) 2.6 (1.0 mm thickness of plate) 2.6 (1.2 mm thickness of plate)
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
It was nice to be firm.
5
From Japan
On 2017-11-01 14:50:12
I think that it was okay for the driver to have been so pretty.
This review is about item#5514756.
To factory furniture !!
5
From Japan
On 2017-09-13 16:23:11
Because it is a rusty area, most of the sizes at cheap prices are aligned.
This review is about item#5514817.
Repair of surface lattice
5
From Japan
On 2017-08-29 15:02:03
It does not hurt to use. It was helpful to use it normally.
This review is about item#5514582.
When holding control to an outdoor pillar
2
From Japan
On 2017-05-21 18:00:02
I wonder if I use lots of impact to lick it. Adjustment is necessary. After that you can use it normally.
This review is about item#5514713.
Rubber foot fixing to the bottom of lattice fence
5
From Japan
On 2017-04-06 10:12:49
Purchased because stainless steel items were cheap because it was used outdoors. Osaka soul brand is so cheap and saved.
This review is about item#5514616.
In exchange for mounting motorcycle parts
5
From Japan
On 2016-12-26 21:44:15
We are pleased to upgrade by replacing from rusted steel screws.
This review is about item#5514607.
Air conditioner installation
4
From Japan
On 2016-12-15 08:28:42
I use it as a set screw of the air conditioning piping cover screw.
This review is about item#05514476.
Repair parts for repair
5
From Japan
On 2015-12-23 16:42:58
It is not inferior to the manufacturer.
This review is about item#05514616.
work
5
From Japan
On 2015-09-08 09:33:24
I am very happy because it is not available in neighboring stores.
This review is about item#05514616.
Factory equipment
3
From Japan
On 2015-08-29 11:25:35
Normal upper class. . .
This review is about item#05514625.