Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel

Pan Head Tapping Screw, Stainless Steel M3x25

4.52 (21)
Item.#
05514485
Mfr.#
M3x25
Package Qty.
1Pack(85PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Length (mm)
25
Dimensions (Designation d x Length L)(mm)
M3x25
Pitch
0.5
Finishing Material
Stainless
Pilot Hole Diameter (phi mm)
2.3 (0.6 Mm thickness plate) (Plate thickness 0.8 mm) 2.5 2.6 (1.0 Mm thickness plate) 2.6 (1.2 Mm thickness plate)
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.52
21 Customer Reviews
The reviews are automatic translation.
Piping
4
From Japan
On 2018-05-02 05:28:02
It is used for stopping piping of 13 mm PVC pipe. We can not find this size indeed, but as expected there are plenty of kinds of monotaro
This review is about item#05514424.
Used to fix the rail to the sleeper in the live steam track production
5
From Japan
On 2018-03-24 00:16:45
I think that it is the best that not only the quality of the material but also the cost performance is the best.
This review is about item#05514607.
Attachment of duct to concrete wall
5
From Japan
On 2018-03-15 10:43:55
It was used for installing the duct of the intake pipe of the multi-family residence. After drilling with the hammer drill, we concretized the concrete plug and attached it with the tapping screw. Workability was good and saved.
This review is about item#5514643.
Fixation of siding backup material
4
From Japan
On 2018-02-19 23:27:56
(10% discount) campaign cheaply purchased from the nearby DIY shop, arrived two days after placing an order. I'm satisfied.
This review is about item#5514677.
Replacement with Chrome Plating Screw of Track Tail Lamp
5
From Japan
On 2018-02-15 19:59:36
I used it with confidence because it was a stainless steel screw without magnet attached.
This review is about item#5514433.
It was nice to be firm.
5
From Japan
On 2017-11-01 14:50:12
I think that it was okay for the driver to have been so pretty.
This review is about item#5514756.
To factory furniture !!
5
From Japan
On 2017-09-13 16:23:11
Because it is a rusty area, most of the sizes at cheap prices are aligned.
This review is about item#5514817.
Repair of surface lattice
5
From Japan
On 2017-08-29 15:02:03
It does not hurt to use. It was helpful to use it normally.
This review is about item#5514582.
When holding control to an outdoor pillar
2
From Japan
On 2017-05-21 18:00:02
I wonder if I use lots of impact to lick it. Adjustment is necessary. After that you can use it normally.
This review is about item#5514713.
Rubber foot fixing to the bottom of lattice fence
5
From Japan
On 2017-04-06 10:12:49
Purchased because stainless steel items were cheap because it was used outdoors. Osaka soul brand is so cheap and saved.
This review is about item#5514616.