Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel

Pan Head Tapping Screw, Stainless Steel M3.5x12

4.50 (16)
Item.#
05514521
Mfr.#
M3.5x12
Package Qty.
1Pack(105PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pot Head Diameter (phi mm)
6
Cross Hole Number
#2
Length (mm)
12
Dimensions (Designation d x Length L)(mm)
M3.5x12
Pitch
0.6
Finishing Material
Stainless
Nominal Designation of Screw
M3.5
Pilot Hole Diameter (phi mm)
2.62.8(0.6mmthicknessoftheplate)2.9(0.8mmthicknessoftheplate)2.9(1.0mmthicknessoftheplate)(1.2mmthicknessoftheplate)
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
It was nice to be firm.
5
From Japan
On 2017-11-01 14:50:12
I think that it was okay for the driver to have been so pretty.
This review is about item#5514756.
To factory furniture !!
5
From Japan
On 2017-09-13 16:23:11
Because it is a rusty area, most of the sizes at cheap prices are aligned.
This review is about item#5514817.
Repair of surface lattice
5
From Japan
On 2017-08-29 15:02:03
It does not hurt to use. It was helpful to use it normally.
This review is about item#5514582.
When holding control to an outdoor pillar
2
From Japan
On 2017-05-21 18:00:02
I wonder if I use lots of impact to lick it. Adjustment is necessary. After that you can use it normally.
This review is about item#5514713.
Rubber foot fixing to the bottom of lattice fence
5
From Japan
On 2017-04-06 10:12:49
Purchased because stainless steel items were cheap because it was used outdoors. Osaka soul brand is so cheap and saved.
This review is about item#5514616.
In exchange for mounting motorcycle parts
5
From Japan
On 2016-12-26 21:44:15
We are pleased to upgrade by replacing from rusted steel screws.
This review is about item#5514607.
Air conditioner installation
4
From Japan
On 2016-12-15 08:28:42
I use it as a set screw of the air conditioning piping cover screw.
This review is about item#05514476.
Repair parts for repair
5
From Japan
On 2015-12-23 16:42:58
It is not inferior to the manufacturer.
This review is about item#05514616.
work
5
From Japan
On 2015-09-08 09:33:24
I am very happy because it is not available in neighboring stores.
This review is about item#05514616.
Factory equipment
3
From Japan
On 2015-08-29 11:25:35
Normal upper class. . .
This review is about item#05514625.