Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel

Pan Head Tapping Screw, Stainless Steel M4x50

4.55 (11)
Item.#
05514677
Mfr.#
M4x50
Package Qty.
1Pack(25PC)
Ship pack of
1
7.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Length (mm)
50
Dimensions (Designation d x Length L)(mm)
M4 x 50
Pitch
0.7
Cross Hole Number
#2
Nominal Designation of Screw
M4
Pot Head Diameter (phi mm)
7
Pilot Hole Diameter (phi mm)
2.9 (thickness 0.6mm of plate) 3.0 (thickness 0.8mm of plate) 3.1 (thickness 1.0mm of plate) 3.2 (thickness 1.2mm of plate)
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
In place of the bike parts mounting
5
From Japan
On 2016-12-26 21:44:15
You stay is pleased to grade up in the replacement of the rusty steel screw.
This review is about item#5514607.
Air conditioning installation
4
From Japan
On 2016-12-15 08:28:42
I use as a spare set screws of the air conditioner of the pipe cover.
This review is about item#05514476.
Repair repair parts
5
From Japan
On 2015-12-23 16:42:58
It is not a manufacturer goods and inferiority.
This review is about item#05514616.
work
5
From Japan
On 2015-09-08 09:33:24
In the neighborhood store I am very happy because that is not available.
This review is about item#05514616.
Factory equipment
3
From Japan
On 2015-08-29 11:25:35
Usual choice. . .
This review is about item#05514625.
Various used as a fixed screw of the do-it-yourself
4
From Japan
On 2015-08-25 13:37:28
Although some iron screws, rust in stainless steel is the one used in the outdoors is that you do not attempt to occur.
This review is about item#05514722.
Used when the tree stopped residential sash
5
From Japan
On 2015-04-25 09:31:11
Easily stopped by a impact, because it does not appear rust, finish later clean.
This review is about item#05514616.
Attached to the sheet metal of the plastic member
5
From Japan
On 2014-09-02 15:58:29
If the prepared hole even firm you open, it was stopped firmly beyond expectation. Cheap It is early to satisfaction.
This review is about item#05514442.
Metalwork woodworking addition to General
5
From Japan
On 2014-07-21 22:09:07
Size is not common and is also helpful to be able to buy in small lots. It is overall satisfactory. It is Nashi how the somewhat expensive is.
This review is about item#05514564.
Prototype parts
5
From Japan
On 2013-09-06 08:57:42
Ease of use is also good, it was also satisfied with products conforming to standards.
This review is about item#05514582.