Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel

Pan Head Tapping Screw, Stainless Steel M6x50

4.38 (13)
Item.#
05514853
Mfr.#
M6x50
Package Qty.
1Pack(13PC)
Ship pack of
1
7.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Length (mm)
50
Dimensions (Designation d x Length L)(mm)
M6x50
Pitch
1.0
Cross Hole Number
#3
Nominal Designation of Screw
M6
Pot Head Diameter (phi mm)
10.5
Pilot Hole Diameter (phi mm)
4.5 4.7 (0.6mm thickness of the plate) 4.9 (0.8mm thickness of the plate) 5.0 (1.0mm thickness of the plate) (1.2mm thickness of the plate)
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
When holding control to an outdoor pillar
2
From Japan
On 2017-05-21 18:00:02
I wonder if I use lots of impact to lick it. Adjustment is necessary. After that you can use it normally.
This review is about item#5514713.
Rubber foot fixing to the bottom of lattice fence
5
From Japan
On 2017-04-06 10:12:49
Purchased because stainless steel items were cheap because it was used outdoors. Osaka soul brand is so cheap and saved.
This review is about item#5514616.
In exchange for mounting motorcycle parts
5
From Japan
On 2016-12-26 21:44:15
We are pleased to upgrade by replacing from rusted steel screws.
This review is about item#5514607.
Air conditioner installation
4
From Japan
On 2016-12-15 08:28:42
I use it as a set screw of the air conditioning piping cover screw.
This review is about item#05514476.
Repair parts for repair
5
From Japan
On 2015-12-23 16:42:58
It is not inferior to the manufacturer.
This review is about item#05514616.
work
5
From Japan
On 2015-09-08 09:33:24
I am very happy because it is not available in neighboring stores.
This review is about item#05514616.
Factory equipment
3
From Japan
On 2015-08-29 11:25:35
Normal upper class. . .
This review is about item#05514625.
Used as fixing screws of various do-it-yourself carpenters
4
From Japan
On 2015-08-25 13:37:28
Iron screws are also available, but those that are used outdoors are made of stainless steel so that rust does not occur.
This review is about item#05514722.
Used when stopping the wooden house sash
5
From Japan
On 2015-04-25 09:31:11
It is easily stopped by impact, rust does not come out, so it will be beautiful later.
This review is about item#05514616.
Mounting of plastic member to sheet metal
5
From Japan
On 2014-09-02 15:58:29
If we could open the bottom hole firmly, it stopped firmly desperately. It is cheap and quick and satisfactory.
This review is about item#05514442.