Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Tapping Screw, Stainless Steel
  • Countersunk Head Tapping Screw, Stainless Steel
  • Countersunk Head Tapping Screw, Stainless Steel
  • Countersunk Head Tapping Screw, Stainless Steel

Countersunk Head Tapping Screw, Stainless Steel M3x8

4.00 (26)
Package Qty.
Ship pack of
6.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
Finishing Material
Nominal Designation of Screw
Diameter of Countersunk (phi mm)
Cross Hole Number
Length (mm)
Pilot Hole Diameter (phi mm)
2.3 (0.6 Mm thickness plate) (Plate thickness 0.8 mm) 2.5 2.6 (1.0 Mm thickness plate) 2.6 (1.2 Mm thickness plate)
Customer Reviews
5 star 15
4 star 3
3 star 3
2 star 3
1 star 2
Review Rating: 4.00
26 Customer Reviews
The reviews are automatic translation.
Purchase for soundproof board installation
From Japan
On 2018-02-10 10:41:03
For an amateur, to make it durable and sturdy, it was a bag that was plus for the spare, but as soon as two bags were empty. For the four reasons the star needed a pilot hole in the case of a hard tree.
This review is about item#5514923.
Used as shelf bracket for clothes racks
From Japan
On 2018-01-24 18:15:00
I do not know the durability performance yet I think that it is as good as other companies' equivalent
This review is about item#5514905.
Material of work
From Japan
On 2017-12-08 15:34:13
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#05514966.
Used for mounting rubber plate
From Japan
On 2017-11-14 16:47:38
I found the screw suitable for the thickness of the rubber plate at a cheap price here. Because the material is also stainless steel it will be strong. There is no superiority or inferiority of this hand goods so cheap ones are enough.
This review is about item#5515097.
Finishing of woodwork furniture
From Japan
On 2017-10-18 15:42:24
It is okay as it can be used properly. You can rest assured that it will arrive soon.
This review is about item#5514966.
To put the speaker wall.
From Japan
On 2017-07-13 21:00:05
It is a long size and ordered in various ways. No problem, use it, cheap.
This review is about item#5515282.
Used for fastening metal fittings
From Japan
On 2017-03-18 01:12:18
We are satisfied with the production direct sales price. Because there was no need for a cohesive number, it was saved by the selling thing as well.
This review is about item#05515072.
Fixation of wood
From Japan
On 2017-02-11 18:15:00
I used M4 × 30. The screw itself can be used without problems. It is a pity that we did not have 3 screws per bag, just ordering 8 bags ... I want you to manage the neighborhood firmly.
This review is about item#5515072.
When installing the air conditioner outdoor unit
From Japan
On 2017-01-16 00:04:34
Although it was used to attach the air conditioner outdoor unit to the pedestal, it can be used without problems. It was cheap and saved.
This review is about item#5514993.
Rubber leg fixing (outdoor)
From Japan
On 2016-12-27 11:30:04
There was nothing fitted exactly with the driver bit of hand (regardless of domestic foreign manufacturer's plus 2), and it took a lot of trouble after losing weight and not losing the driver. Is it for special drivers? If so, I would like to have a description of the use count.
This review is about item#5514914.