Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Tapping Screw, Stainless Steel
  • Countersunk Head Tapping Screw, Stainless Steel
  • Countersunk Head Tapping Screw, Stainless Steel
  • Countersunk Head Tapping Screw, Stainless Steel

Countersunk Head Tapping Screw, Stainless Steel M3x10

3.96 (24)
Item.#
05514887
Mfr.#
M3x10
Package Qty.
1Pack(150PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Nominal Designation of Screw
M3
Diameter of Countersunk (phi mm)
6.0
Cross Hole Number
#2
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M3x10
Pitch
0.5
Pilot Hole Diameter (phi mm)
2.3 (0.6 mm thickness of plate) 2.5 (0.8 mm thickness of plate) 2.6 (1.0 mm thickness of plate) 2.6 (1.2 mm thickness of plate)
Customer Reviews
5 star 14
4 star 2
3 star 3
2 star 3
1 star 2
Review Rating: 3.96
24 Customer Reviews
The reviews are automatic translation.
Material of work
5
From Japan
On 2017-12-08 15:34:13
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#05514966.
Used for mounting rubber plate
5
From Japan
On 2017-11-14 16:47:38
I found the screw suitable for the thickness of the rubber plate at a cheap price here. Because the material is also stainless steel it will be strong. There is no superiority or inferiority of this hand goods so cheap ones are enough.
This review is about item#5515097.
Finishing of woodwork furniture
5
From Japan
On 2017-10-18 15:42:24
It is okay as it can be used properly. You can rest assured that it will arrive soon.
This review is about item#5514966.
To put the speaker wall.
5
From Japan
On 2017-07-13 21:00:05
It is a long size and ordered in various ways. No problem, use it, cheap.
This review is about item#5515282.
Used for fastening metal fittings
5
From Japan
On 2017-03-18 01:12:18
We are satisfied with the production direct sales price. Because there was no need for a cohesive number, it was saved by the selling thing as well.
This review is about item#05515072.
Fixation of wood
2
From Japan
On 2017-02-11 18:15:00
I used M4 × 30. The screw itself can be used without problems. It is a pity that we did not have 3 screws per bag, just ordering 8 bags ... I want you to manage the neighborhood firmly.
This review is about item#5515072.
When installing the air conditioner outdoor unit
5
From Japan
On 2017-01-16 00:04:34
Although it was used to attach the air conditioner outdoor unit to the pedestal, it can be used without problems. It was cheap and saved.
This review is about item#5514993.
Rubber leg fixing (outdoor)
1
From Japan
On 2016-12-27 11:30:04
There was nothing fitted exactly with the driver bit of hand (regardless of domestic foreign manufacturer's plus 2), and it took a lot of trouble after losing weight and not losing the driver. Is it for special drivers? If so, I would like to have a description of the use count.
This review is about item#5514914.
Rubber foot fixing
1
From Japan
On 2016-12-04 18:59:48
Several domestic drivers (No. 2) on hand do not fit nicely, and if you feel a bit worried you will lose your head. Do you need a special driver?
This review is about item#5514914.
I hit the lid of the bath to the bar.
5
From Japan
On 2016-06-11 16:52:08
I use stainless steel nails where there is water. It is good for rust.
This review is about item#05515106.