Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Tapping Screw, Stainless Steel
  • Countersunk Head Tapping Screw, Stainless Steel
  • Countersunk Head Tapping Screw, Stainless Steel
  • Countersunk Head Tapping Screw, Stainless Steel

Countersunk Head Tapping Screw, Stainless Steel M5 x 50

4.12 (16)
Item.#
05515203
Mfr.#
M5 x 50
Package Qty.
1Pack(18PC)
Ship pack of
1
7.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M5
Diameter of Countersunk (phi mm)
10.0
Cross Hole Number
#2
Length (mm)
50
Dimensions (Designation d x Length L)(mm)
M5 x 50
Pitch
0.8
Finishing Material
Stainless
Pilot Hole Diameter (phi mm)
3.8 (0.6 Mm thickness plate) 3.9 (0.8 Mm thickness plate) 4.0 (1.0 Mm thickness plate) 4.1 (1.2 Mm thickness plate)
Customer Reviews
5 star 9
4 star 2
3 star 3
2 star 2
1 star 0
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
エアコン室外機取り付け時
5
From Japan
On 2017-01-16 00:04:34
エアコン室外機を台座に取り付けるときに使用しましたが、問題なく使えます。 安くて助かりました。
This review is about item#5514993.
Striking the bath of the lid to the crosspiece.
5
From Japan
On 2016-06-11 16:52:08
Where there is water, use a stainless steel nail. It is strong to rust.
This review is about item#05515106.
Fixed to the gypsum board
5
From Japan
On 2016-06-01 09:09:00
Compatibility with toggler is good.
This review is about item#05515081.
Fixed to the timber
5
From Japan
On 2015-05-26 20:01:02
I bought a 2cm of things to fixing of the single tube and the saddle band. For it would protrude from too long and the wood, just good for length basis Also we were able to stop normally at impact. It is still easy to buy and a little more just cheap
This review is about item#05515054.
Mounting of woodworking bracket
2
From Japan
On 2014-06-27 14:00:17
This only with the lot I think, but dish head has become a little concave. Is a little regret appeared to be deformed overtighten.
This review is about item#05514905.
Put expulsion shelf columns
5
From Japan
On 2014-03-29 10:03:56
Yes without any, impossible even without common
This review is about item#05515097.
At the junction of the xylem
5
From Japan
On 2014-03-11 16:03:27
Use in the bonding of teak deck. Since the previous wood screws was the brass of minus screws, it has instead hit all in this screw. I think that it is firm to make was.
This review is about item#05515106.
various
2
From Japan
On 2013-08-19 20:07:40
Materials and goods of accuracy (build) is not a good person.
This review is about item#05514923.
Lamp fixing
4
From Japan
On 2013-05-24 08:35:38
good
This review is about item#05515045.
Mounting of the bracket to the leisure boat
4
From Japan
On 2013-01-30 18:10:09
Nothing in particular I want to also be used in the future.
This review is about item#05514966.