Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel

Truss Head Tapping Screw, Stainless Steel M3x10

4.57 (67)
Item.#
05515316
Mfr.#
M3x10
Package Qty.
1Pack(115PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M3x10
Finishing Material
Stainless
Nominal Designation of Screw
M3
Pitch
0.5
Length (mm)
10
Pilot Hole Diameter (phi mm)
2.3 (0.6 mm thickness of plate) 2.5 (0.8 mm thickness of plate) 2.6 (1.0 mm thickness of plate) 2.6 (1.2 mm thickness of plate)
Customer Reviews
5 star 52
4 star 5
3 star 7
2 star 2
1 star 1
Review Rating: 4.57
67 Customer Reviews
The reviews are automatic translation.
Bis replacement of ice making machine
5
From Japan
On 2018-03-31 20:51:43
It can be used normally as a stainless steel screw. The price is also cheap and it is useful.
This review is about item#5515447.
Fixing accessories
2
From Japan
On 2018-03-14 22:30:06
When the number of threads in the screw part was large, when screwing in strongly, screw part of the truss part was threaded. Also, the groove to insert the screwdriver at the head part was shallow and there were many collapsed grooves when using the impact driver
This review is about item#5515431.
Installation of aluminum member
5
From Japan
On 2017-12-11 18:14:07
Since the head is big, you can move it by positioning with a stupid hole in the member. It is cheap, and it is very appreciated to be able to purchase with a small lot.
This review is about item#5515501.
Repair of opening / closing gate
5
From Japan
On 2017-11-16 07:32:42
End caulking of the support shaft (outer diameter 7 mm × inner diameter 5 mm) of the gate type gate I ran out of several places, and the gate was shaky. After driving a 5 mm anchor plug made of resin, screw this product After repair ~ GOOD! In addition, we also took measures against all support shafts I am satisfied very much because the screw head shines and it becomes an accent of the gate door.
This review is about item#05515422.
Model airplane making
5
From Japan
On 2017-08-10 20:59:56
Even though it is unthinkable, quality is superb. I will repeat again.
This review is about item#24347453.
For motorcycles
5
From Japan
On 2017-07-22 06:34:21
I bought it for repairing the cowl of a motorcycle, the goods arrived immediately.
This review is about item#05515517.
Car port repair work
5
From Japan
On 2017-07-13 20:58:53
Exchange of screws, it is always safe to use. Even if you order in various sizes, it is cheap.
This review is about item#5515641.
It is used for fixing the hanging brackets of the picture frame.
5
From Japan
On 2017-05-22 23:34:17
Osaka soul's truss screw is very good. It cuts sharply and sinks without causing cracks in the trees. Also, it is a small lot so it will be appreciated various sizes are aligned.
This review is about item#5515325.
Used for fixing finished items
5
From Japan
On 2017-05-07 22:54:32
After all, it is cheap in terms of price and it is saved. I have done a nice shopping for my saucers.
This review is about item#5515422.
work
5
From Japan
On 2017-04-28 22:12:23
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#5515483.