Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel

Truss Head Tapping Screw, Stainless Steel M3x12

4.60 (65)
Package Qty.
Ship pack of
6.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Length (mm)
Dimensions (Designation d x Length L)(mm)
Finishing Material
Nominal Designation of Screw
Pilot Hole Diameter (phi mm)
2.3 (0.6 Mm thickness plate) (Plate thickness 0.8 mm) 2.5 2.6 (1.0 Mm thickness plate) 2.6 (1.2 Mm thickness plate)
Customer Reviews
5 star 51
4 star 5
3 star 7
2 star 1
1 star 1
Review Rating: 4.60
65 Customer Reviews
The reviews are automatic translation.
Installation of aluminum member
From Japan
On 2017-12-11 18:14:07
Since the head is big, you can move it by positioning with a stupid hole in the member. It is cheap, and it is very appreciated to be able to purchase with a small lot.
This review is about item#5515501.
Repair of opening / closing gate
From Japan
On 2017-11-16 07:32:42
End caulking of the support shaft (outer diameter 7 mm × inner diameter 5 mm) of the gate type gate I ran out of several places, and the gate was shaky. After driving a 5 mm anchor plug made of resin, screw this product After repair ~ GOOD! In addition, we also took measures against all support shafts I am satisfied very much because the screw head shines and it becomes an accent of the gate door.
This review is about item#05515422.
Model airplane making
From Japan
On 2017-08-10 20:59:56
Even though it is unthinkable, quality is superb. I will repeat again.
This review is about item#24347453.
For motorcycles
From Japan
On 2017-07-22 06:34:21
I bought it for repairing the cowl of a motorcycle, the goods arrived immediately.
This review is about item#05515517.
Car port repair work
From Japan
On 2017-07-13 20:58:53
Exchange of screws, it is always safe to use. Even if you order in various sizes, it is cheap.
This review is about item#5515641.
It is used for fixing the hanging brackets of the picture frame.
From Japan
On 2017-05-22 23:34:17
Osaka soul's truss screw is very good. It cuts sharply and sinks without causing cracks in the trees. Also, it is a small lot so it will be appreciated various sizes are aligned.
This review is about item#5515325.
Used for fixing finished items
From Japan
On 2017-05-07 22:54:32
After all, it is cheap in terms of price and it is saved. I have done a nice shopping for my saucers.
This review is about item#5515422.
From Japan
On 2017-04-28 22:12:23
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#5515483.
Used to stop a sash in a tree
From Japan
On 2017-02-16 15:25:06
Because it is made of stainless steel, it can be used with confidence since it is not rust. I will surely ask you without licking the head.
This review is about item#5515492.
Replacing the steel screw of spinning reel with stainless steel
From Japan
On 2017-02-08 17:47:35
It was hard to find the screw to be applied but I was satisfied with it.
This review is about item#24347444.