The reviews are automatic translation.
Bis replacement of ice making machine
From Japan
On 2018-03-31 20:51:43
It can be used normally as a stainless steel screw. The price is also cheap and it is useful.
Fixing accessories
From Japan
On 2018-03-14 22:30:06
When the number of threads in the screw part was large, when screwing in strongly, screw part of the truss part was threaded. Also, the groove to insert the screwdriver at the head part was shallow and there were many collapsed grooves when using the impact driver
Installation of aluminum member
From Japan
On 2017-12-11 18:14:07
Since the head is big, you can move it by positioning with a stupid hole in the member.
It is cheap, and it is very appreciated to be able to purchase with a small lot.
Repair of opening / closing gate
From Japan
On 2017-11-16 07:32:42
End caulking of the support shaft (outer diameter 7 mm × inner diameter 5 mm) of the gate type gate
I ran out of several places, and the gate was shaky.
After driving a 5 mm anchor plug made of resin, screw this product
After repair ~ GOOD! In addition, we also took measures against all support shafts
I am satisfied very much because the screw head shines and it becomes an accent of the gate door.
Model airplane making
From Japan
On 2017-08-10 20:59:56
Even though it is unthinkable, quality is superb. I will repeat again.
For motorcycles
From Japan
On 2017-07-22 06:34:21
I bought it for repairing the cowl of a motorcycle, the goods arrived immediately.
Car port repair work
From Japan
On 2017-07-13 20:58:53
Exchange of screws, it is always safe to use. Even if you order in various sizes, it is cheap.
It is used for fixing the hanging brackets of the picture frame.
From Japan
On 2017-05-22 23:34:17
Osaka soul's truss screw is very good. It cuts sharply and sinks without causing cracks in the trees. Also, it is a small lot so it will be appreciated various sizes are aligned.
Used for fixing finished items
From Japan
On 2017-05-07 22:54:32
After all, it is cheap in terms of price and it is saved. I have done a nice shopping for my saucers.
work
From Japan
On 2017-04-28 22:12:23
Items arrived quickly and I am pleased to be in time for work Thank you very much