Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel

Truss Head Tapping Screw, Stainless Steel M3x30

4.60 (65)
Item.#
05515361
Mfr.#
M3x30
Package Qty.
1Pack(60PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Pitch
0.5
Length (mm)
30
Nominal Designation of Screw
M3
Pilot Hole Diameter (phi mm)
2.32.5(0.6mmthicknessoftheplate)2.6(0.8mmthicknessoftheplate)2.6(1.0mmthicknessoftheplate)(1.2mmthicknessoftheplate)
Finishing Material
Stainless
Cross Hole Number
1
Dimensions (Designation d x Length L)(mm)
M3x30
Customer Reviews
5 star 51
4 star 5
3 star 7
2 star 1
1 star 1
Review Rating: 4.60
65 Customer Reviews
The reviews are automatic translation.
Installation of aluminum member
5
From Japan
On 2017-12-11 18:14:07
Since the head is big, you can move it by positioning with a stupid hole in the member. It is cheap, and it is very appreciated to be able to purchase with a small lot.
This review is about item#5515501.
Repair of opening / closing gate
5
From Japan
On 2017-11-16 07:32:42
End caulking of the support shaft (outer diameter 7 mm × inner diameter 5 mm) of the gate type gate I ran out of several places, and the gate was shaky. After driving a 5 mm anchor plug made of resin, screw this product After repair ~ GOOD! In addition, we also took measures against all support shafts I am satisfied very much because the screw head shines and it becomes an accent of the gate door.
This review is about item#05515422.
Model airplane making
5
From Japan
On 2017-08-10 20:59:56
Even though it is unthinkable, quality is superb. I will repeat again.
This review is about item#24347453.
For motorcycles
5
From Japan
On 2017-07-22 06:34:21
I bought it for repairing the cowl of a motorcycle, the goods arrived immediately.
This review is about item#05515517.
Car port repair work
5
From Japan
On 2017-07-13 20:58:53
Exchange of screws, it is always safe to use. Even if you order in various sizes, it is cheap.
This review is about item#5515641.
It is used for fixing the hanging brackets of the picture frame.
5
From Japan
On 2017-05-22 23:34:17
Osaka soul's truss screw is very good. It cuts sharply and sinks without causing cracks in the trees. Also, it is a small lot so it will be appreciated various sizes are aligned.
This review is about item#5515325.
Used for fixing finished items
5
From Japan
On 2017-05-07 22:54:32
After all, it is cheap in terms of price and it is saved. I have done a nice shopping for my saucers.
This review is about item#5515422.
work
5
From Japan
On 2017-04-28 22:12:23
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#5515483.
Used to stop a sash in a tree
5
From Japan
On 2017-02-16 15:25:06
Because it is made of stainless steel, it can be used with confidence since it is not rust. I will surely ask you without licking the head.
This review is about item#5515492.
Replacing the steel screw of spinning reel with stainless steel
5
From Japan
On 2017-02-08 17:47:35
It was hard to find the screw to be applied but I was satisfied with it.
This review is about item#24347444.