Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel
  • Truss Head Tapping Screw, Stainless Steel

Truss Head Tapping Screw, Stainless Steel M3.5x16

4.57 (60)
Item.#
05515404
Mfr.#
M3.5x16
Package Qty.
1Pack(65PC)
Ship pack of
1
6.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.6
Length (mm)
16
Dimensions (Designation d x Length L)(mm)
M3.5x16
Finishing Material
Stainless
Nominal Designation of Screw
M3.5
Pilot Hole Diameter (phi mm)
(2.6 (0.6 Mm thickness plate) (Plate thickness 0.8 mm) 2.8 2.9 (1.0 Mm thickness plate) 2.9 (1.2 Mm thickness plate)
Customer Reviews
5 star 46
4 star 5
3 star 7
2 star 1
1 star 1
Review Rating: 4.57
60 Customer Reviews
The reviews are automatic translation.
It is used for fixing the hanging brackets of the picture frame.
5
From Japan
On 2017-05-22 23:34:17
Osaka soul's truss screw is very good. It cuts sharply and sinks without causing cracks in the trees. Also, it is a small lot so it will be appreciated various sizes are aligned.
This review is about item#5515325.
Used for fixing finished items
5
From Japan
On 2017-05-07 22:54:32
After all, it is cheap in terms of price and it is saved. I have done a nice shopping for my saucers.
This review is about item#5515422.
work
5
From Japan
On 2017-04-28 22:12:23
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#5515483.
Used to stop a sash in a tree
5
From Japan
On 2017-02-16 15:25:06
Because it is made of stainless steel, it can be used with confidence since it is not rust. I will surely ask you without licking the head.
This review is about item#5515492.
Replacing the steel screw of spinning reel with stainless steel
5
From Japan
On 2017-02-08 17:47:35
It was hard to find the screw to be applied but I was satisfied with it.
This review is about item#24347444.
Installation of car goods etc.
5
From Japan
On 2017-01-18 11:10:35
It does not rust so it looks good even if it is used inside and outside the car. Useful.
This review is about item#5515553.
Installation of water piping holding bracket
5
From Japan
On 2016-12-08 21:34:46
Use it to attach the bracket to the wall. Since it is a trussed head, it can respond flexibly to the size of the hole of the metal fitting.
This review is about item#5515483.
Indoor exposure fixation
5
From Japan
On 2016-11-21 18:01:19
It is cheap and good. I think that my own finish is not bad in my environment. I will also place an order.
This review is about item#5515474.
Maintenance
4
From Japan
On 2016-09-20 15:47:45
It is useful because it has various sizes not in the home center. I think whether the surface is slightly rough compared to the manufacturer's product.
This review is about item#5515571.
For fixing
3
From Japan
On 2016-09-05 21:42:53
I bought it to fix Ekhmok and nice hat, but I made a wrong size. It is thought that moderate is 10 to 15 mm under the neck.
This review is about item#5515291.