Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium

Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium M3.5x16

4.07 (28)
Item.#
05515754
Mfr.#
M3.5x16
Package Qty.
1Pack(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pot Head Diameter (phi mm)
6.0
Cross Hole Number
#2
Length (mm)
16
Dimensions (Designation d x Length L)(mm)
M3.5x16
Pitch
0.6
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3.5
Drilling Ability (mm) Steel Plate Thickness
0.9 - 2.3
Customer Reviews
5 star 15
4 star 5
3 star 3
2 star 5
1 star 0
Review Rating: 4.07
28 Customer Reviews
The reviews are automatic translation.
Support hardware installation in C Chan
2
From Japan
On 2017-10-16 15:45:35
I can not cut it at all. Drill screws have no meaning if pilot holes are made.
This review is about item#5515781.
When installing something
5
From Japan
On 2017-07-24 15:10:56
I am extremely satisfied that one thing can be fastened with one electric drill. There is no need to drill a hole under the drill.
This review is about item#5515842.
Fixing house parts
4
From Japan
On 2017-02-19 21:16:09
I bought three times and the two lots were easy to work with a smooth hole, but there was a screw that one hole did not pierce at all, and there was a feeling that there was losing hitting. However, as I made a chance at the center punch, I had a feeling that there was a smooth hole, so I was satisfied if anything.
This review is about item#5515772.
Air conditioning construction
5
From Japan
On 2016-10-17 21:01:30
I can not say that it will be asked if the cut is good, but I do not think there is such a drill, so I think it is enough.
This review is about item#5515772.
Air conditioning construction
4
From Japan
On 2016-10-01 09:09:38
Will it expire? It is not a good person to ask such a question but it is super expensive, I think that it is good at the neighborhood here because it is expensive. If you use it everyday it's irritating and priced with pride.
This review is about item#5515763.
Fastening of piping band to steel frame
2
From Japan
On 2016-02-20 19:12:23
There were variations in the products, there was a screw that could not enter at all, with screws going in and out more and more.
This review is about item#05515797.
For fixing the thin iron plate
5
From Japan
On 2016-01-30 18:19:49
I used it to fix the thin iron plate of the storehouse and the angle of the bone. Since the thickness of the angle is about 3 mm, after drilling the hole of 3.5 mm, I screwed the drill screw, but it went well. I will purchase again because it is more convenient to go to buy at a home center.
This review is about item#05515876.
Electric shop
5
From Japan
On 2016-01-16 23:44:35
Dicing is somewhat weak, so it is a consumable item so cheap ones are enough.
This review is about item#05515815.
Fixed 2.3 mm iron plate
2
From Japan
On 2015-12-24 20:15:19
I fix it to a 4 mm angle to 3.5 mm hole in the bottom hole, but now three screws made by Hitachi are missing because the screw does not enter with about 30 screws. I opened it with 3 or 3 but I did not enter at all, so I changed it to 3.5. Since the drill is WH14DDL2, is it too strong?
This review is about item#05515797.
Iron plate
2
From Japan
On 2015-11-12 15:35:02
If the tip of the drill is sharp, the work will be completed in a short time!
This review is about item#05515763.