Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium

Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium M4x10

4.12 (25)
Item.#
05515763
Mfr.#
M4x10
Package Qty.
1Pack(95PC)
Ship pack of
1
6.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M4x10
Pot Head Diameter (phi mm)
7.0
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M4
Drilling Ability (mm) Steel Plate Thickness
1.6 - 4.0
Pitch
0.7
Customer Reviews
5 star 14
4 star 4
3 star 3
2 star 4
1 star 0
Review Rating: 4.12
25 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2016-10-17 21:01:30
The cut is good if asked if say, do not say I because it is like not even such a drill I think that it is enough.
This review is about item#5515772.
Air conditioning construction
4
From Japan
On 2016-10-01 09:09:38
Or cut? Although not a good person to such a tooth if asked Super expires, I go with high because around here. It is a battle between pride in frustration and the price if you use every day.
This review is about item#5515763.
Fixing of steel to the pipe band
2
From Japan
On 2016-02-20 19:12:23
Whether there is a variation in the product, there was a screw not Ika completely entered bis going into off more and more.
This review is about item#05515797.
The fixing of thin iron plate
5
From Japan
On 2016-01-30 18:19:49
I used to for fixing the thin iron plate and the bone of the angle of the storeroom. The thickness of the angle was screwing the drill screw pilot holes of 3.5mm from the drilled because there about 3mm but went off Well Well. Since convenient than going to buy the home center also will buy.
This review is about item#05515876.
Denkiya
5
From Japan
On 2016-01-16 23:44:35
Off of the fog, maybe a little weak Cheap thing is is sufficient because the consumables.
This review is about item#05515815.
2.3 fixed a millimeter of iron plate
2
From Japan
On 2015-12-24 20:15:19
To 4 mm of the angle we are drilling fixed under hole 3.5 mm, but the screw was missing Hitachi bit is this 3 without entering the current 30 lines about the screw striking. Since the pilot hole is not entered at all was opened in the 3-3, is the changed open to 3.5. It will drill WH14DDL2 so power is too strong?
This review is about item#05515797.
Iron plate
2
From Japan
On 2015-11-12 15:35:02
While working the cutting edge of the fog and the sharp is you end up in a short period of time!?
This review is about item#05515763.
Electrical construction
5
From Japan
On 2015-11-05 21:23:56
Because the screw is tightened without a pilot hole, it has been very handy. Useful to have M3.5 × 10.
This review is about item#05515736.
Tin junction, such as duct
5
From Japan
On 2014-11-15 00:53:35
Since this one shot at it is the junction of tin plate without a pilot hole, a good is very efficient.
This review is about item#05515851.
Screws of the control panel
5
From Japan
On 2014-05-22 17:23:21
Cheap and convenient. Also I would like to buy.
This review is about item#05515797.