Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Drill Screw, Iron and Trivalent Chromate
  • Pan Head Drill Screw, Iron and Trivalent Chromate
  • Pan Head Drill Screw, Iron and Trivalent Chromate
  • Pan Head Drill Screw, Iron and Trivalent Chromate

Pan Head Drill Screw, Iron and Trivalent Chromate M6x35

4.40 (5)
Item.#
05515912
Mfr.#
M6x35
Package Qty.
1Pack(23PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Cross Hole Number
#3
Length (mm)
35
Drilling Ability (mm) Steel Plate Thickness
2.3 to 6.0
Pot Head Diameter (phi mm)
12.4
Finishing Material
Iron / Trivalent Chromate
Dimensions (Designation d x Length L)(mm)
M6x35
Pitch
1
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Close thin board to C channel
5
From Japan
On 2016-12-16 13:27:09
It is easy to purchase in small amounts. It is nice to have something like a size for when you want to use a lot.
This review is about item#32647763.
Fixtures
3
From Japan
On 2015-10-05 14:04:26
Normal upper class !!
This review is about item#32647763.
Mounting of sheet metal repair parts of trucks Other
5
From Japan
On 2013-04-14 06:44:43
Installation of sheet metal repair parts of trucks and other various things etc
This review is about item#32647772.
To fix members
5
From Japan
On 2012-03-23 14:19:39
I have not used it yet, but this cheapness is saved. It is also helpful to buy a few.
This review is about item#32647772.
Fixed PVC board to angle.
4
From Japan
On 2010-10-26 15:40:54
Although feeling of use is satisfied, it will soar due to only small items.
This review is about item#32647772.