Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium

Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium M3.5x10

4.27 (11)
Item.#
05515937
Mfr.#
M3.5x10
Package Qty.
1Pack(120PC)
Ship pack of
1
4.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter of Countersunk (phi mm)
7.0
Cross Hole Number
#2
Length (mm)
10
Dimensions (Designation d x Length L)(mm)
M3.5x10
Pitch
0.6
Finishing Material
Iron / Unichrome
Nominal Designation of Screw
M3.5
Drilling Ability (mm) Steel Plate Thickness
0.9 - 2.3
Customer Reviews
5 star 6
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Use of the sign of the panel fixing
3
From Japan
On 2016-01-26 17:54:33
Flat head is good, but is ahead of the cutting is poor compared to other iron plate screws.
This review is about item#05516034.
Stay attached to the iron frame of the shutter
5
From Japan
On 2015-11-03 10:22:18
We were able to end to smooth the work is used properly. Also well + of accuracy, and there was no licking fit catchy to the bit.
This review is about item#05515973.
Fixtures
3
From Japan
On 2015-10-05 14:23:49
Usual choice !!
This review is about item#05516025.
Fixed to the iron plate
5
From Japan
On 2015-08-31 08:23:44
If there is a little more a large amount of the pack should be noted that good.
This review is about item#05515991.
Screws of the control panel
5
From Japan
On 2014-05-22 17:22:50
Cheap and convenient. Also I would like to buy.
This review is about item#05516007.
Repair of truck bed
5
From Japan
On 2014-03-18 14:38:54
We used to open the bottom hole, was interference smoothly. Not'm boxed, because it was a bag packaging, is the box is wanted is to store the remainder of the screw. 5mm so short size was higher was in the long size.
This review is about item#05516061.
Sign Making
5
From Japan
On 2013-12-20 07:34:35
It could be used without problems.
This review is about item#05515991.
Repair of the car
4
From Japan
On 2013-10-12 19:06:36
It was used in the installation of simple parts in the hand drill.
This review is about item#05516043.
When you drive the board to the C-chan!
4
From Japan
On 2011-11-28 12:25:29
Compared to home improvement products, the two often are saved! Thing you can also work without stress firmly !!
This review is about item#05515991.
Signboard mounting
5
From Japan
On 2011-04-21 12:42:27
A hole Innovation also iron plate
This review is about item#05516007.