Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium

Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium M3.5x13

4.21 (14)
Item.#
05515946
Mfr.#
M3.5x13
Package Qty.
1Pack(110PC)
Ship pack of
1
6.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M3.5x13
Diameter of Countersunk (phi mm)
7
Cross Hole Number
#2
Drilling Ability (mm) Steel Plate Thickness
0.9 to 2.3
Pitch
0.6
Finishing Material
Iron / chrome Uni
Customer Reviews
5 star 7
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Pasteboard to steel frame
4
From Japan
On 2017-04-14 19:41:08
I tried driving one piece with strength test to L40 × 4 t with an impact driver of 100V. I could hit it firmly without breaking. I pulled out in reverse and visually inspected the screw part etc, but there was no problem at all.
This review is about item#5516043.
Reed step attached to the steel stairs
3
From Japan
On 2017-02-08 10:20:25
Bag is torn, it had jumped out at least one. Perhaps packing problems. Thing is a problem that seems.
This review is about item#5515964.
When the parts attached to the door frame
5
From Japan
On 2017-01-22 20:48:08
Sharp screws very well, we were able to mount a firm component without a pilot hole.
This review is about item#5516034.
Use of the sign of the panel fixing
3
From Japan
On 2016-01-26 17:54:33
Flat head is good, but is ahead of the cutting is poor compared to other iron plate screws.
This review is about item#05516034.
Attaching the stay to the iron frame of the shutter
5
From Japan
On 2015-11-03 10:22:18
I was able to use it properly and finished the work smoothly. The accuracy of + was also good, and it did not get caught and bitten into licks.
This review is about item#05515973.
Fixtures
3
From Japan
On 2015-10-05 14:23:49
Normal upper class !!
This review is about item#05516025.
Fixation to iron plate
5
From Japan
On 2015-08-31 08:23:44
If there is a little more packs still better.
This review is about item#05515991.
Screw of the control
5
From Japan
On 2014-05-22 17:22:50
It is cheap and convenient. I would like to purchase again.
This review is about item#05516007.
Repair of truck bed
5
From Japan
On 2014-03-18 14:38:54
I opened it and used it, but it closed smoothly. Because it was a box wrapping, not boxed, I wanted a box to store the remaining screws. 5mm Since the short size was high, I made it a long size.
This review is about item#05516061.
Signboard production
5
From Japan
On 2013-12-20 07:34:35
It was able to be used without problems.
This review is about item#05515991.