Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium
  • Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium

Countersunk Head Twist-Drill Screw Thread, Iron / Uni-Chromium M3.5x16

4.23 (13)
Item.#
05515955
Mfr.#
M3.5x16
Package Qty.
1Pack(100PC)
Ship pack of
1
3.93 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3.5
Drilling Ability (mm) Steel Plate Thickness
0.9 - 2.3
Pitch
0.6
Finishing Material
Iron / Unichrome
Dimensions (Designation d x Length L)(mm)
M3.5x16
Diameter of Countersunk (phi mm)
7.0
Cross Hole Number
#2
Length (mm)
16
Customer Reviews
5 star 7
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Reed step attached to the steel stairs
3
From Japan
On 2017-02-08 10:20:25
Bag is torn, it had jumped out at least one. Perhaps packing problems. Thing is a problem that seems.
This review is about item#5515964.
When the parts attached to the door frame
5
From Japan
On 2017-01-22 20:48:08
Sharp screws very well, we were able to mount a firm component without a pilot hole.
This review is about item#5516034.
Use of the sign of the panel fixing
3
From Japan
On 2016-01-26 17:54:33
Flat head is good, but is ahead of the cutting is poor compared to other iron plate screws.
This review is about item#05516034.
Stay attached to the iron frame of the shutter
5
From Japan
On 2015-11-03 10:22:18
We were able to end to smooth the work is used properly. Also well + of accuracy, and there was no licking fit catchy to the bit.
This review is about item#05515973.
Fixtures
3
From Japan
On 2015-10-05 14:23:49
Usual choice !!
This review is about item#05516025.
Fixed to the iron plate
5
From Japan
On 2015-08-31 08:23:44
If there is a little more a large amount of the pack should be noted that good.
This review is about item#05515991.
Screws of the control panel
5
From Japan
On 2014-05-22 17:22:50
Cheap and convenient. Also I would like to buy.
This review is about item#05516007.
Repair of truck bed
5
From Japan
On 2014-03-18 14:38:54
We used to open the bottom hole, was interference smoothly. Not'm boxed, because it was a bag packaging, is the box is wanted is to store the remainder of the screw. 5mm so short size was higher was in the long size.
This review is about item#05516061.
Sign Making
5
From Japan
On 2013-12-20 07:34:35
It could be used without problems.
This review is about item#05515991.
Repair of the car
4
From Japan
On 2013-10-12 19:06:36
It was used in the installation of simple parts in the hand drill.
This review is about item#05516043.