Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel

Pan Head Twist-Drill Screw Thread, Stainless Steel M4x13

3.89 (38)
Item.#
05516086
Mfr.#
M4x13
Package Qty.
1Pack(75PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.7
Finishing Material
Stainless (SUS410)
Nominal Designation of Screw
M4
Drilling Ability (mm) Steel Plate Thickness
1.6 - 4.0
Cross Hole Number
#2
Length (mm)
13
Dimensions (Designation d x Length L)(mm)
M4x13
Pot Head Diameter (phi mm)
7.0
Customer Reviews
5 star 19
4 star 7
3 star 5
2 star 3
1 star 4
Review Rating: 3.89
38 Customer Reviews
The reviews are automatic translation.
For assembly of self-made carrier of ATV
5
From Japan
On 2018-05-22 18:23:12
Anyway it has no problem in terms of high cost performance and quality. I will order even the next time.
This review is about item#5516104.
Screw stop
4
From Japan
On 2018-05-05 15:16:20
I am saved because the quantity is small. Small amount is good Even if there are many, it is bulky as it is bulky
This review is about item#5516086.
Aluminum drilling
2
From Japan
On 2018-04-24 07:28:24
Try drilling on thick aluminum but teeth will not stand Drilling with a drill I used it.
This review is about item#5516156.
When installing the equipment
5
From Japan
On 2018-04-12 11:35:42
Because it was necessary to hurry, it was saved because we had you ship it on the day.
This review is about item#5516147.
Used for mounting electric appliances
5
From Japan
On 2017-10-13 18:04:09
The package was not a container like a reference picture, it was a plastic bag, surprisingly the tip was good + The accuracy of the screw part is also good, not an impact driver, but a drill driver to about 1 mm I was able to fix it to a steel plate, I wanted to use a small amount, so 50 packs are also appreciated.
This review is about item#5516113.
Company
5
From Japan
On 2017-02-16 09:35:40
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#5516122.
Sheet metal attachment
3
From Japan
On 2016-11-21 16:59:24
I am using it without problems. It is a price equivalent. There is no problem.
This review is about item#5516104.
Stainless steel plate fixing
4
From Japan
On 2016-11-10 09:08:48
I was able to use it without problems with good quality things
This review is about item#5516095.
Installation of lighting equipment
4
From Japan
On 2016-01-26 11:36:15
I hope the price goes cheaper
This review is about item#05516104.
Mounting on iron substrate
4
From Japan
On 2015-12-19 18:17:03
You can use it normally without losing your head.
This review is about item#05516131.