Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel

Pan Head Twist-Drill Screw Thread, Stainless Steel M4x16

3.85 (33)
Item.#
05516095
Mfr.#
M4x16
Package Qty.
1Pack(65PC)
Ship pack of
1
12.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4
Drilling Ability (mm) Steel Plate Thickness
1.6 - 4.0
Pitch
0.7
Finishing Material
Stainless (SUS410)
Dimensions (Designation d x Length L)(mm)
M4x16
Pot Head Diameter (phi mm)
7.0
Cross Hole Number
#2
Length (mm)
16
Customer Reviews
5 star 16
4 star 6
3 star 5
2 star 2
1 star 4
Review Rating: 3.85
33 Customer Reviews
The reviews are automatic translation.
Company
5
From Japan
On 2017-02-16 09:35:40
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#5516122.
Sheet metal mounting
3
From Japan
On 2016-11-21 16:59:24
We use without problems. It is the price equivalent. No trouble.
This review is about item#5516104.
Stainless steel plate fixing
4
From Japan
On 2016-11-10 09:08:48
It could be used without problems a thing of good quality
This review is about item#5516095.
Installation of lighting equipment
4
From Japan
On 2016-01-26 11:36:15
I hope the price goes cheaper
This review is about item#05516104.
Mounting on iron substrate
4
From Japan
On 2015-12-19 18:17:03
You can use it normally without losing your head.
This review is about item#05516131.
Right now, the pipe is prevented from coming off
5
From Japan
On 2015-11-01 17:49:27
No need for a punch that can be used without mistakes in pipes Good cutting edge Very good
This review is about item#05516086.
For work.
3
From Japan
On 2015-10-08 14:44:30
no problem.
This review is about item#05516104.
Used on site installation work
4
From Japan
On 2015-01-15 14:46:55
Jack point, piercing, texts and so on are used a lot, but in particular it is not inferior. However, I want it in a sachet of 100 units.
This review is about item#05516095.
DIY
5
From Japan
On 2014-12-08 19:39:48
It is used for repairing the outer wall, but I am satisfied that it can be used without problems with the impact wrench.
This review is about item#05516165.
Processing same material
5
From Japan
On 2014-12-05 06:13:46
Head is also hard to collapse, very convenient but head shape is too thick, it looks bad.
This review is about item#05516095.