Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel

Pan Head Twist-Drill Screw Thread, Stainless Steel M4x19

3.91 (35)
Item.#
05516104
Mfr.#
M4x19
Package Qty.
1Pack(60PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless (SUS410)
Nominal Designation of Screw
M4
Drilling Ability (mm) Steel Plate Thickness
1.6 - 4.0
Pitch
0.7
Length (mm)
19
Dimensions (Designation d x Length L)(mm)
M4x19
Pot Head Diameter (phi mm)
7.0
Cross Hole Number
#2
Customer Reviews
5 star 18
4 star 6
3 star 5
2 star 2
1 star 4
Review Rating: 3.91
35 Customer Reviews
The reviews are automatic translation.
When installing the equipment
5
From Japan
On 2018-04-12 11:35:42
Because it was necessary to hurry, it was saved because we had you ship it on the day.
This review is about item#5516147.
Used for mounting electric appliances
5
From Japan
On 2017-10-13 18:04:09
The package was not a container like a reference picture, it was a plastic bag, surprisingly the tip was good + The accuracy of the screw part is also good, not an impact driver, but a drill driver to about 1 mm I was able to fix it to a steel plate, I wanted to use a small amount, so 50 packs are also appreciated.
This review is about item#5516113.
Company
5
From Japan
On 2017-02-16 09:35:40
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#5516122.
Sheet metal attachment
3
From Japan
On 2016-11-21 16:59:24
I am using it without problems. It is a price equivalent. There is no problem.
This review is about item#5516104.
Stainless steel plate fixing
4
From Japan
On 2016-11-10 09:08:48
I was able to use it without problems with good quality things
This review is about item#5516095.
Installation of lighting equipment
4
From Japan
On 2016-01-26 11:36:15
I hope the price goes cheaper
This review is about item#05516104.
Mounting on iron substrate
4
From Japan
On 2015-12-19 18:17:03
You can use it normally without losing your head.
This review is about item#05516131.
Right now, the pipe is prevented from coming off
5
From Japan
On 2015-11-01 17:49:27
No need for a punch that can be used without mistakes in pipes Good cutting edge Very good
This review is about item#05516086.
For work.
3
From Japan
On 2015-10-08 14:44:30
no problem.
This review is about item#05516104.
Used on site installation work
4
From Japan
On 2015-01-15 14:46:55
Jack point, piercing, texts and so on are used a lot, but in particular it is not inferior. However, I want it in a sachet of 100 units.
This review is about item#05516095.