Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel

Pan Head Twist-Drill Screw Thread, Stainless Steel M4x40

3.89 (38)
Item.#
05516147
Mfr.#
M4x40
Package Qty.
1Pack(30PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4
Drilling Ability (mm) Steel Plate Thickness
1.6 - 4.0
Pitch
0.7
Finishing Material
Stainless (SUS410)
Dimensions (Designation d x Length L)(mm)
M4x40
Pot Head Diameter (phi mm)
7.0
Cross Hole Number
#2
Length (mm)
40
Customer Reviews
5 star 19
4 star 7
3 star 5
2 star 3
1 star 4
Review Rating: 3.89
38 Customer Reviews
The reviews are automatic translation.
For assembly of self-made carrier of ATV
5
From Japan
On 2018-05-22 18:23:12
Anyway it has no problem in terms of high cost performance and quality. I will order even the next time.
This review is about item#5516104.
Screw stop
4
From Japan
On 2018-05-05 15:16:20
I am saved because the quantity is small. Small amount is good Even if there are many, it is bulky as it is bulky
This review is about item#5516086.
Aluminum drilling
2
From Japan
On 2018-04-24 07:28:24
Try drilling on thick aluminum but teeth will not stand Drilling with a drill I used it.
This review is about item#5516156.
When installing the equipment
5
From Japan
On 2018-04-12 11:35:42
Because it was necessary to hurry, it was saved because we had you ship it on the day.
This review is about item#5516147.
Used for mounting electric appliances
5
From Japan
On 2017-10-13 18:04:09
The package was not a container like a reference picture, it was a plastic bag, surprisingly the tip was good + The accuracy of the screw part is also good, not an impact driver, but a drill driver to about 1 mm I was able to fix it to a steel plate, I wanted to use a small amount, so 50 packs are also appreciated.
This review is about item#5516113.
Company
5
From Japan
On 2017-02-16 09:35:40
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#5516122.
Sheet metal attachment
3
From Japan
On 2016-11-21 16:59:24
I am using it without problems. It is a price equivalent. There is no problem.
This review is about item#5516104.
Stainless steel plate fixing
4
From Japan
On 2016-11-10 09:08:48
I was able to use it without problems with good quality things
This review is about item#5516095.
Installation of lighting equipment
4
From Japan
On 2016-01-26 11:36:15
I hope the price goes cheaper
This review is about item#05516104.
Mounting on iron substrate
4
From Japan
On 2015-12-19 18:17:03
You can use it normally without losing your head.
This review is about item#05516131.