Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel
  • Pan Head Twist-Drill Screw Thread, Stainless Steel

Pan Head Twist-Drill Screw Thread, Stainless Steel M5x13

3.85 (33)
Item.#
05516156
Mfr.#
M5x13
Package Qty.
1Pack(50PC)
Ship pack of
1
12.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M5
Drilling Ability (mm) Steel Plate Thickness
2.0 - 5.0
Pitch
0.8
Finishing Material
Stainless (SUS410)
Dimensions (Designation d x Length L)(mm)
M5x13
Pot Head Diameter (phi mm)
9.0
Cross Hole Number
#2
Length (mm)
13
Customer Reviews
5 star 16
4 star 6
3 star 5
2 star 2
1 star 4
Review Rating: 3.85
33 Customer Reviews
The reviews are automatic translation.
Company
5
From Japan
On 2017-02-16 09:35:40
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#5516122.
Sheet metal mounting
3
From Japan
On 2016-11-21 16:59:24
We use without problems. It is the price equivalent. No trouble.
This review is about item#5516104.
Stainless steel plate fixing
4
From Japan
On 2016-11-10 09:08:48
It could be used without problems a thing of good quality
This review is about item#5516095.
Installation of lighting equipment
4
From Japan
On 2016-01-26 11:36:15
I think the price is good if cheaply
This review is about item#05516104.
Attached to the iron base
4
From Japan
On 2015-12-19 18:17:03
Without licking also the head, it can be used normally.
This review is about item#05516131.
Prevented from coming off of the pipe is now
5
From Japan
On 2015-11-01 17:49:27
Good unnecessary very punch that can be used without any mistakes to or pipe cutting edge is good
This review is about item#05516086.
For work.
3
From Japan
On 2015-10-08 14:44:30
no problem.
This review is about item#05516104.
Used in the installation work in the field
4
From Japan
On 2015-01-15 14:46:55
Jack point, earrings, we use various such as Tex, but it is not particularly favorably. However, I want in the 100 unit sachet.
This review is about item#05516095.
DIY
5
From Japan
On 2014-12-08 19:39:48
Although it can use to repair, etc. of the outer wall, and can be used without problems in the impact wrench We are satisfied.
This review is about item#05516165.
Same material processing
5
From Japan
On 2014-12-05 06:13:46
Head is also less likely to collapse, because it very easy to use is a good head shape too thick, Appearance is bad.
This review is about item#05516095.