Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel
  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel
  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel
  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel

Countersunk Head Twist-Drill Screw Thread, Stainless Steel M4x19

4.00 (12)
Item.#
05516244
Mfr.#
M4x19
Package Qty.
1Pack(60PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
19
Dimensions (Designation d x Length L)(mm)
M4x19
Diameter of Countersunk (phi mm)
8.0
Cross Hole Number
#2
Nominal Designation of Screw
M4
Drilling Ability (mm) Steel Plate Thickness
1.6 - 4.0
Pitch
0.7
Finishing Material
Stainless