Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel
  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel
  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel
  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel

Countersunk Head Twist-Drill Screw Thread, Stainless Steel M4x30

4.14 (14)
Item.#
05516262
Mfr.#
M4x30
Package Qty.
1Pack(45PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Length (mm)
30
Dimensions (Designation d x Length L)(mm)
M4x30
Diameter of Countersunk (phi mm)
8.0
Finishing Material
Stainless
Nominal Designation of Screw
M4
Drilling Ability (mm) Steel Plate Thickness
1.6 - 4.0
Pitch
0.7
Customer Reviews
5 star 8
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Door hinge installation
5
From Japan
On 2018-02-14 15:55:45
3.5 products could not be found elsewhere. It is solid at cheap price.
This review is about item#24349508.
Equipment installation etc.
5
From Japan
On 2018-01-29 17:04:35
It is convenient because the screw can be easily cut with impact. Various lengths are useful in the field. Stainless steel seems to have strong strength.
This review is about item#5516217.
Used to fix the wooden spoon to the C wall for fixing the outer wall
2
From Japan
On 2017-05-31 20:05:40
You do not have to see the hole you made, which will shorten the work. However, it is much cheaper to buy it at a home center. Monotalou is expensive
This review is about item#5516262.
Used when attaching key receiver to stainless steel rail
5
From Japan
On 2016-02-12 19:10:38
Because it cuts smoothly into stainless steel, the burden on the impact driver is reduced and the work becomes easy
This review is about item#05516217.
Fixtures
3
From Japan
On 2015-10-05 14:21:01
Normal upper class !!
This review is about item#05516262.
home
4
From Japan
On 2015-08-13 20:27:36
A reliable deal, a sense of security comes out
This review is about item#05516235.
For fixing the fence
5
From Japan
On 2015-06-17 15:08:46
As I have used drill screws several times before, as advantages 1) No pilot holes 2) I think these two points are superior to punching drilling ability. It would be better if the price is lower
This review is about item#05516226.
Batting outer walls
3
From Japan
On 2014-03-05 15:52:49
It was able to be used without problems.
This review is about item#05516287.
Housing construction
5
From Japan
On 2013-09-02 14:17:32
I use it unchanged as other things.
This review is about item#05516287.
Wiring work
3
From Japan
On 2013-05-24 08:35:18
weak
This review is about item#05516244.