Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel
  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel
  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel
  • Countersunk Head Twist-Drill Screw Thread, Stainless Steel

Countersunk Head Twist-Drill Screw Thread, Stainless Steel M4x35

4.00 (12)
Item.#
05516271
Mfr.#
M4x35
Package Qty.
1Pack(35PC)
Ship pack of
1
12.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.7
Finishing Material
Stainless
Drilling Ability (mm) Steel Plate Thickness
1.6 to 4.0
Cross Hole Number
#2
Dimensions (Designation d x Length L)(mm)
M4x35
Diameter of Countersunk (phi mm)
8.0
Customer Reviews
5 star 6
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 4.00
12 Customer Reviews
The reviews are automatic translation.
Used to fix the wooden spoon to the C wall for fixing the outer wall
2
From Japan
On 2017-05-31 20:05:40
You do not have to see the hole you made, which will shorten the work. However, it is much cheaper to buy it at a home center. Monotalou is expensive
This review is about item#5516262.
Used when attaching key receiver to stainless steel rail
5
From Japan
On 2016-02-12 19:10:38
Because it cuts smoothly into stainless steel, the burden on the impact driver is reduced and the work becomes easy
This review is about item#05516217.
Fixtures
3
From Japan
On 2015-10-05 14:21:01
Normal upper class !!
This review is about item#05516262.
home
4
From Japan
On 2015-08-13 20:27:36
A reliable deal, a sense of security comes out
This review is about item#05516235.
For fixing the fence
5
From Japan
On 2015-06-17 15:08:46
As I have used drill screws several times before, as advantages 1) No pilot holes 2) I think these two points are superior to punching drilling ability. It would be better if the price is lower
This review is about item#05516226.
Batting outer walls
3
From Japan
On 2014-03-05 15:52:49
It was able to be used without problems.
This review is about item#05516287.
Housing construction
5
From Japan
On 2013-09-02 14:17:32
I use it unchanged as other things.
This review is about item#05516287.
Wiring work
3
From Japan
On 2013-05-24 08:35:18
weak
This review is about item#05516244.
Used for mobile sales vehicles.
5
From Japan
On 2013-05-16 18:54:22
Although it is a price, I think that it is good in the balance with the price that can be used normally.
This review is about item#05516235.
It can be used even where outdoor rain hits but it will not rust
5
From Japan
On 2012-06-28 21:52:56
Efficiency is good as there is no pilot hole
This review is about item#05516226.