Buy more than* S$200* and get FREE SHIPPING

  • Drywall Screw Bugle,Iron / Uni Chrome
  • Drywall Screw Bugle,Iron / Uni Chrome
  • Drywall Screw Bugle,Iron / Uni Chrome
  • Drywall Screw Bugle,Iron / Uni Chrome

Drywall Screw Bugle,Iron / Uni Chrome M3.5x22

5.00 (1)
Item.#
05516296
Mfr.#
M3.5x22
Package Qty.
1Pack(130PC)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3.5
Finishing Material
Iron / Uni-chrome
Dimensions (Designation d x Length L)(mm)
M3.5x22
Length (mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-02-28 14:32:42
Thank you very much. Also, thank you if you have an edge.
This review is about item#5516305.