Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drywall Screw Bugle,Iron / Uni Chrome
  • Drywall Screw Bugle,Iron / Uni Chrome
  • Drywall Screw Bugle,Iron / Uni Chrome
  • Drywall Screw Bugle,Iron / Uni Chrome

Drywall Screw Bugle,Iron / Uni Chrome M3.5x32

5.00 (1)
Item.#
05516323
Mfr.#
M3.5x32
Package Qty.
1Pack(80PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3.5
Finishing Material
Iron / chrome Uni
Dimensions (Designation d x Length L)(mm)
M3.5x32
Length (mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-02-28 14:32:42
Thank you very much. Also, thank you if you have an edge.
This review is about item#5516305.