Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phillip Pan Head Screw, Iron Silver Plating
  • Phillip Pan Head Screw, Iron Silver Plating
  • Phillip Pan Head Screw, Iron Silver Plating
  • Phillip Pan Head Screw, Iron Silver Plating

Phillip Pan Head Screw, Iron Silver Plating M4x25

3.00 (2)
Item.#
05516393
Mfr.#
M4x25
Package Qty.
1Pack(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cross Hole Number
#2
Designation Screw d
4
Length (mm)
25
Finishing Material
Iron / silver plating
Pot Head Diameter (phi mm)
7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Retention of PF tube
2
From Japan
On 2014-06-22 11:42:44
I used it for the concrete wall of the block, but it broke about one for four. The hole diameter is as recommended. I did not enter in the electric screw mode, was it too strong, because it made an impact? It seems necessary to find the optimum condition without sacrifice.
This review is about item#05516393.
Fixation of water pipe
4
From Japan
On 2014-06-05 20:47:23
Concrete, mortar As we stick the pipe to the wall, I thought it would be OK if I had not much strength. Easy to use, simply attach a bracket and drill a hole in the hole. I think that the impact is tight until the sound comes out, so it's enough. The mortar wall seems to be stuck in the lower wood board, but it is more secure than a wood screw.
This review is about item#05516393.