Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw

Stainless Steel Phillips Flat Wood Screw M2.4x16

4.36 (14)
Item.#
05516637
Mfr.#
M2.4x16
Package Qty.
1Pack(180PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M2.4x16
Length (mm)
16
Nominal Designation of Screw
M2.4
Diameter of Countersunk (phi mm)
4.8
Screw Length (mm)
About 2/3 of the length from the neck under
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
To stop external wooden products.
4
From Japan
On 2018-04-13 09:12:58
A few years passed but rust did not come out. There is no problem in quality. I think that there are strengths although I installed quite a few.
This review is about item#5516962.
repair
5
From Japan
On 2017-12-04 21:59:50
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#5517014.
The mountain collapses
1
From Japan
On 2017-06-30 13:23:34
Although the tightening is in progress, the mountain crushes. Really stainless steel? It did not become usable.
This review is about item#5516752.
Repair of fence rail
4
From Japan
On 2017-06-15 10:45:16
I was looking for a short and thick screw (stain), but it was met.
This review is about item#5516901.
Used for 2 × 4 material
5
From Japan
On 2017-05-01 21:29:11
It was used for 2 × 4 material. Using an electric drill, I used a screw, but it was able to be used without problems.
This review is about item#5516831.
Maintenance of wooden lattice, maintenance of wooden kotatsu etc.
3
From Japan
On 2016-12-18 20:02:04
When the partner is stiff, when there is no pilot hole or the pilot hole is small, the cross groove has been licked. I think that it is such a thing because torque is difficult to apply because it is small, but I felt the material was soft. I am tired when using it in large quantities.
This review is about item#5516612.
We adopted wood for tool storage. It was assembled with wood screws.
5
From Japan
On 2016-10-24 10:26:02
Although it is a no brand, there is nothing wrong. I think that it is a good result.
This review is about item#5516822.
furniture
5
From Japan
On 2016-07-07 16:10:28
It arrives immediately when necessary and it is very helpful.
This review is about item#05516831.
Installation of slide hinge
5
From Japan
On 2016-05-24 00:14:40
Since the slide hinges of the door of the old closet are made rattling, we exchange some hinges, and since the previous one is delicate, we will exchange it for one larger size. Even saying a no-brand, I am satisfied with the solid result with stainless steel.
This review is about item#05516743.
Woodworking (wooden model)
5
From Japan
On 2014-07-13 20:58:39
I can use it without complaining.
This review is about item#05516612.