Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw

Stainless Steel Phillips Flat Wood Screw M3.5x20

4.38 (13)
Item.#
05516725
Mfr.#
M3.5x20
Package Qty.
1Pack(85PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M3.5 x 20
Diameter of Countersunk (phi mm)
7
Nominal Designation of Screw
M3.5
Screw Length (mm)
About than under neck 2/3