Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw

Stainless Steel Phillips Flat Wood Screw M4.5x32

4.67 (9)
Item.#
05516926
Mfr.#
M4.5x32
Package Qty.
1Pack(34PC)
Ship pack of
1
9.89 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M4.5x32
Length (mm)
32
Nominal Designation of Screw
M4.5
Diameter of Countersunk (phi mm)
9
Screw Length (mm)
About two-thirds from the neck under
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Wooden lattice of maintenance, maintenance, etc. of wooden kotatsu
3
From Japan
On 2016-12-18 20:02:04
If the opponent is hard, if or when the lower hole there is no pilot hole is small, the cross grooves it has licked. So hard it takes torque from small I think these kind of things, but it was felt that the material is soft. Tired If the large amount of use.
This review is about item#5516612.
It was adopted wooden for tool storage. It was assembled by wood screws.
5
From Japan
On 2016-10-24 10:26:02
It is a no brand, but the bad thing is, you do not have one. I think a good result.
This review is about item#5516822.
furniture
5
From Japan
On 2016-07-07 16:10:28
Very survives soon reach when needed.
This review is about item#05516831.
Mounting of the slide hinge
5
From Japan
On 2016-05-24 00:14:40
Replace the part of the hinge because the slide hinge is made to the rickety door of the closet from the old days, also replaced before the thing slightly larger because the delicate screw. To say that no brand, we are satisfied with the firm made of stainless steel.
This review is about item#05516743.
Woodworking (wooden model)
5
From Japan
On 2014-07-13 20:58:39
Dissatisfaction has been used without.
This review is about item#05516612.
Shelf production
5
From Japan
On 2014-06-17 19:02:58
good.
This review is about item#05516743.
In order to secure the aluminum plate to the curing of the wall
4
From Japan
On 2012-10-26 15:45:19
Received of than I thought the driver was easy to use strong
This review is about item#05516603.
Screw the shelf receiving brackets to the plywood 12mm thickness, etc.
5
From Japan
On 2012-09-13 14:32:26
Relieved to have been firmly than Uniqlo iron screws that come with the shelf receiving brackets. It is particularly good that the screw holes are not lick immediately.
This review is about item#05516621.
For the repair of the fixtures and fittings
5
From Japan
On 2012-02-21 11:30:56
You can normally use. I hope there is a colored (black, white, bronze)
This review is about item#05516682.