Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw
  • Stainless Steel Phillips Flat Wood Screw

Stainless Steel Phillips Flat Wood Screw M6.2x50

4.70 (10)
Item.#
05517066
Mfr.#
M6.2x50
Package Qty.
1Pack(7PC)
Ship pack of
1
9.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Dimensions (Designation d x Length L)(mm)
M6.2x50
Length (mm)
50
Nominal Designation of Screw
M6.2
Diameter of Countersunk (phi mm)
12.4
Screw Length (mm)
About two-thirds from the neck under
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Used for 2 × 4 material
5
From Japan
On 2017-05-01 21:29:11
It was used for 2 × 4 material. Using an electric drill, I used a screw, but it was able to be used without problems.
This review is about item#5516831.
Wooden lattice of maintenance, maintenance, etc. of wooden kotatsu
3
From Japan
On 2016-12-18 20:02:04
If the opponent is hard, if or when the lower hole there is no pilot hole is small, the cross grooves it has licked. So hard it takes torque from small I think these kind of things, but it was felt that the material is soft. Tired If the large amount of use.
This review is about item#5516612.
It was adopted wooden for tool storage. It was assembled by wood screws.
5
From Japan
On 2016-10-24 10:26:02
It is a no brand, but the bad thing is, you do not have one. I think a good result.
This review is about item#5516822.
furniture
5
From Japan
On 2016-07-07 16:10:28
Very survives soon reach when needed.
This review is about item#05516831.
Mounting of the slide hinge
5
From Japan
On 2016-05-24 00:14:40
Replace the part of the hinge because the slide hinge is made to the rickety door of the closet from the old days, also replaced before the thing slightly larger because the delicate screw. To say that no brand, we are satisfied with the firm made of stainless steel.
This review is about item#05516743.
Woodworking (wooden model)
5
From Japan
On 2014-07-13 20:58:39
Dissatisfaction has been used without.
This review is about item#05516612.
Shelf production
5
From Japan
On 2014-06-17 19:02:58
good.
This review is about item#05516743.
To fix the aluminum plate to the curing of the wall
4
From Japan
On 2012-10-26 15:45:19
Driver's reception was stronger than I thought it was easy to use
This review is about item#05516603.
Screw the shelf bracket to 12 mm thick plywood, etc.
5
From Japan
On 2012-09-13 14:32:26
It is more secure than the UNIQLO iron screw attached to the shelf bracket. It is particularly good not to lick screw holes to sgo.
This review is about item#05516621.
For repairing fixtures and fixtures
5
From Japan
On 2012-02-21 11:30:56
It can be used normally. I hope to have colored (black · white · bronze)
This review is about item#05516682.