Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M4x14

4.33 (69)
Item.#
05517127
Mfr.#
M4x14
Package Qty.
1Pack(140PC)
Ship pack of
1
8.64 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / Uni-chrome
Nominal Designation of Screw
M4
Screw Type
Hexagon bolt
Hexagon Height (mm)
2.8
Size
M4x14
Length (mm)
14
Dimensions (Designation d x Length L)(mm)
M4x14
Hexagon Opposite Side(mm)
7
Pitch
0.7
Customer Reviews
5 star 50
4 star 5
3 star 7
2 star 1
1 star 6
Review Rating: 4.33
69 Customer Reviews
The reviews are automatic translation.
Screw onto the lateral pulling plate so that the polycarbonate plate for snow protection can be removed.
5
From Japan
On 2017-09-10 16:28:51
For each module, screw pitch, screw head size, length, type, etc. are standardized and convenient for ordering.
This review is about item#5517477.
Maintenance
4
From Japan
On 2017-09-01 17:26:51
To fix the old engine to the stand use. It's easy to find, easy to find, I am saved.
This review is about item#67695765.
Car Maintenance
5
From Japan
On 2017-06-20 15:07:47
I am sorry to purchase it cheaply. I think that it is sufficient for normal use.
This review is about item#5517452.
Positioning of machining work
1
From Japan
On 2017-05-27 07:50:18
There are many scratches on the threads, and you can not get the nut by hand. It requires a spanner and takes time and effort.
This review is about item#38141704.
Used for combination with long nut for working platform upper and lower
4
From Japan
On 2017-03-28 15:06:07
I feel the screw part is somewhat rough, but finished within the usable range.
This review is about item#67730442.
screw
3
From Japan
On 2017-03-24 16:08:19
There is no problem as hexagon bolt. Also purchase when you need it
This review is about item#5517757.
Replacing the weakened screw
3
From Japan
On 2017-02-24 21:47:30
It is normal bolt. It is not like high strength, so it can not be used for power drive system
This review is about item#5517653.
assembly
1
From Japan
On 2017-02-13 19:53:56
Because it was instant delivery, I arranged. I can not use it on February 23, why can not I cancel?
This review is about item#38141704.
Assembling the control panel
5
From Japan
On 2017-02-12 16:28:44
It is convenient because you can purchase bolts of various lengths in a small lot
This review is about item#23432124.
Assembling the control panel
5
From Japan
On 2017-01-28 15:19:36
It can be saved because you can purchase as few as you want as you want
This review is about item#23432106.