Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M4x16

4.36 (72)
Item.#
05517145
Mfr.#
M4x16
Package Qty.
1Pack(130PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M4
Screw Type
Hexagon bolt
Hexagon Height (mm)
2.8
Size
M4x16
Length (mm)
16
Dimensions (Designation d x Length L)(mm)
M4x16
Hexagon Opposite Side(mm)
7
Pitch
0.7
Finishing Material
Iron / Uni-chrome
Customer Reviews
5 star 53
4 star 5
3 star 7
2 star 1
1 star 6
Review Rating: 4.36
72 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-19 16:38:58
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#5517452.
Farm equipment
5
From Japan
On 2017-11-05 15:14:42
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#5517416.
Used for agricultural house
5
From Japan
On 2017-10-20 08:52:35
It is convenient when you use it well enough. I also want to purchase as a spare.
This review is about item#05517714.
Screw onto the lateral pulling plate so that the polycarbonate plate for snow protection can be removed.
5
From Japan
On 2017-09-10 16:28:51
For each module, screw pitch, screw head size, length, type, etc. are standardized and convenient for ordering.
This review is about item#5517477.
Maintenance
4
From Japan
On 2017-09-01 17:26:51
To fix the old engine to the stand use. It's easy to find, easy to find, I am saved.
This review is about item#67695765.
Car Maintenance
5
From Japan
On 2017-06-20 15:07:47
I am sorry to purchase it cheaply. I think that it is sufficient for normal use.
This review is about item#5517452.
Positioning of machining work
1
From Japan
On 2017-05-27 07:50:18
There are many scratches on the threads, and you can not get the nut by hand. It requires a spanner and takes time and effort.
This review is about item#38141704.
Used for combination with long nut for working platform upper and lower
4
From Japan
On 2017-03-28 15:06:07
I feel the screw part is somewhat rough, but finished within the usable range.
This review is about item#67730442.
screw
3
From Japan
On 2017-03-24 16:08:19
There is no problem as hexagon bolt. Also purchase when you need it
This review is about item#5517757.
Replacing the weakened screw
3
From Japan
On 2017-02-24 21:47:30
It is normal bolt. It is not like high strength, so it can not be used for power drive system
This review is about item#5517653.